Shop All Cable Protectors
Checkers
Cable Protector EndCap, 5Channel, 0.7ft, PR
Mfr # GDEC5X125-O
Zoro # G3987584
product price: $145.61
/pr
Free Shipping & Returns
$145.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Electrical Cables, Hose Lines
- Material Polyurethane
- Load Capacity 21,000 lb/Axle
- Number of Channels 5
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # GDEC5X125-O
- Zoro # G3987584
- UPC # 812958004241
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 13/40 in |
Channel Height | 1 3/8 in |
Length | 19 3/4 in |
Width | 8 3/4 in |
Cable Protection System Components Length | 8 45/64 in |
Channel Width | 1 3/8 in |
Height | 1 7/8 in |
Overall Height | 1 7/8 in |
Details
Item | Cable Protector End Cap Pair |
Cable Protection System Component Item | Cable Protector End Cap |
For Use With | Electrical Cables, Hose Lines |
Material | Polyurethane |
Load Capacity | 21,000 lb/Axle |
Number of Channels | 5 |
Color | Orange |
Style | Hinged |
Connection Style | Dog Bone |
Cable Protection System Components Color | Orange |
Texture | Serrated |
Cable Feed Style | Lay In |
ADA Compliant | No |
Description
Cable Protector End Cap Pair, Number of Channels 5, Cable Feed Style Lay In, Connection Style Dog Bone, Channel Height 1 3/8 in, Channel Width 1 3/8 in, Load Capacity 21,000 lb/Axle, Material Polyurethane, Style Hinged, Color Orange, For Use With Electrical Cables, Hose Lines, Max. Cable Dia. 1 13/40 in, Height 1 7/8 in, Length 19 3/4 in, Width 8 3/4 in, ADA Compliant No, Texture Serrated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrul, Insul, Twin, 2x12Awg, 12mm, Gry, PK100 (FTD81-12-C)
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 600A, 600V AC, Non-Indicating (KLPC600.X)
- CRYDOM Input/Output Relay, 50mA, DIN Rail, White (DR-IDC5)
- SIGMA ELECTRIC Electrical Box Cover, Round, Metal Die-Cast, Cluster, Lampholder (14381)
- CHECKERS Cable Protector 4-Way, 4 Channels, 2 ft. (BB4X-300GM-B/Y)
- CHECKERS Cable Protector 45Right, Hinged, 5 Channel (GDT5X125-R-O/B)
- CHECKERS Guard Dog Cable Protectors (GDT5X125-L)
- CHECKERS Cable Protector, 1 Channel, Black, 10 ft. L (RFD4-10)
- CHECKERS Cable Protector, Hinged, 5 Channels, 1.5ft. (GD5X125-ADA-O/B)
- CHECKERS Cable Protector, Hinged, 3 Channels, 3 ft. (CP3X225-Y/O)
- ELECTRIDUCT Drop Trak Cable & Hose Protector- MINI- Black (DO-DT-MINI-BK)
- Checkers Cable Protectors