Shop All Cable Protectors
Checkers
Cable Protector, 5 Channel, 3/8 ft L, 18" W
Mfr # BB5EB-125-T-Y
Zoro # G801049427
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Number of Channels 5
- Color Yellow
- Max. Cable Dia. 1 1/4 in
- Length 3/8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # BB5EB-125-T-Y
- Zoro # G801049427
- UPC # 812542022149
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 1/4 in |
Length | 3/8 ft |
Width | 18 in |
Channel Width | 1 1/4 in |
Cable Protector Channel Height | 1 1/4 in |
Cable Protector Height | 2 in |
Details
Item | Cable Protector |
Material | Polyurethane |
Number of Channels | 5 |
Color | Yellow |
Connection Style | T-Connector |
Texture | Smooth |
Description
Cable Protector, Number of Channels 5, Cable Protector Channel Height 1 1/4 in, Channel Width 1 1/4 in, Width 18 in, Cable Protector Height 2 in, Connection Style T-Connector, Length 3/8 ft, Color Yellow, Material Polyurethane, Max. Cable Dia. 1 1/4 in, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - Yellow (WL901-10-YELLOW)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 3R, Screw On (A8R84)
- ZSI SPN Loop Clamp, 1-1/2x1/2", 0.265" Hole (SPN-24SS)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 60A, 125V (HBL360P4W)
- CHECKERS Cable Protector, Hinged, 5 Channels, 1.5ft. (GD5X125ADAO/BLU)
- CHECKERS Guard Dog Cable Protectors (GDEC5X125)
- CHECKERS Bumble Bee Cable Protector (BB5-125-T-X-YL)
- CHECKERS Cable Protector, 2 Channels, Black, 5 ft. L (RFD6-5)
- CHECKERS Cable Protector 45 Left, Hinged, 5 Channel (GDT5X125-L-O/B)
- CHECKERS Cable Protector, 5 Channel, 3 ft L, 18" W (BB5-125-T-B/Y)
- ULTRATECH Cable Protector, Drop Over, 1 Channel, 3ft. (1802)
- Checkers Cable Protectors