Shop All Cable Protectors
Checkers
Cable Protector, 5 Channel, 1-7/16 ft L
Mfr # BB5X-125-T-B/Y
Zoro # G501049420
product price: $184.88
/ea
Free Shipping & Returns
$184.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Number of Channels 5
- Color Blue; Orange
- Max. Cable Dia. 1 1/4 in
- Length 1 7/16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # BB5X-125-T-B/Y
- Zoro # G501049420
- UPC # 812542022156
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 1/4 in |
Length | 1 7/16 ft |
Width | 18 in |
Channel Width | 1 1/4 in |
Cable Protector Channel Height | 1 1/4 in |
Cable Protector Height | 2 in |
Details
Item | Cable Protector |
Material | Polyurethane |
Number of Channels | 5 |
Color | Blue; Orange |
Connection Style | T-Connector |
Texture | Smooth |
Description
Cable Protector, Number of Channels 5, Cable Protector Channel Height 1 1/4 in, Channel Width 1 1/4 in, Width 18 in, Cable Protector Height 2 in, Connection Style T-Connector, Length 1 7/16 ft, Color Blue; Orange, Material Polyurethane, Max. Cable Dia. 1 1/4 in, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Offset Nipple, Metallic, 2-9/16 In. L (1453)
- OMRON Enclosed Power Relay, 15A, 120VAC, SPDT (MJN1Z-E-RP-AC120)
- GROTE ABS Power Cord, 15 ft., Green (87101)
- DROSSBACH Corrugated Tubing, Nylon, 1/4 in., 100 ft (DB07LNDB-GRGR)
- CHECKERS Cable Protector End Cap, 4 Channels, PR (BB4EB-300GM-Y)
- CHECKERS 1 CH Guard Dog, Low Profile, Orange Lid/Black Base (GD1X75-ST-O/B)
- CHECKERS Cable Protector 45Right, Hinged, 3 Channel (CPT3X225-R-Y/O)
- CHECKERS FASTLANE Drop Over Cable Protector Orange 36" L x 10.75" W x 1.5" H (PLS1426-OR)
- CHECKERS Guard Dog Cable Protectors (GD3X225-Y/B)
- CHECKERS Cable Protector 45 Left, Hinged, 3 Channel (CPT3X225-L-Y/O)
- ELECTRIDUCT SafCord Cord Cover 4" x 30ft- Blue (CC-SC-4-30-BL)
- Checkers Cable Protectors