Shop All Cable Protectors
Checkers
Cable Protector 45Right, Hinged, 5 Channel
Mfr # CPT5X125-R-Y/O
Zoro # G8813296
product price: $303.60
/ea
Free Shipping & Returns
$303.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- For Use With Mfr. No CP5X125-Y/O Cable Protector
- Number of Channels 5
- Load Capacity 40,300 lb/Axle
- Color Orange/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # CPT5X125-R-Y/O
- Zoro # G8813296
- UPC # 812958001219
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 3/8 in |
Channel Height | 1 3/8 in |
Length | 24 in |
Width | 22 3/8 in |
Channel Width | 1 3/8 in |
Cable Protection System Components Length | 25 13/64 in |
Height | 2 3/8 in |
Overall Height | 2 3/8 in |
Details
Item | Cable Protector 45 Degrees Right Turn |
Cable Protection System Component Item | Cable Protector 45 Degrees Right Turn |
Material | Polyurethane |
For Use With | Mfr. No CP5X125-Y/O Cable Protector |
Number of Channels | 5 |
Load Capacity | 40,300 lb/Axle |
Color | Orange/Yellow |
Style | Hinged |
Connection Style | T Shaped |
Cable Protection System Components Color | Orange, Yellow |
ADA Compliant | No |
Cable Feed Style | Lay Under |
Texture | Serrated |
Description
Cable Protector 45 Degrees Right Turn, Number of Channels 5, Cable Feed Style Lay Under, Connection Style T Shaped, Channel Height 1 3/8 in, Channel Width 1 3/8 in, Load Capacity 40,300 lb/Axle, Material Polyurethane, Style Hinged, Color Orange/Yellow, For Use With Mfr. No CP5X125-Y/O Cable Protector, Max. Cable Dia. 1 3/8 in, Height 2 3/8 in, Length 24 in, Width 22 3/8 in, ADA Compliant No, Texture Serrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- LEVITON Blank 4 Gang Wall Plate (84064-40)
- GARDNER BENDER Gardner Bender 3/4 in. W Plastic Insulated Cable Staple , 50PK (PS-75)
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (786)
- CHECKERS Cable Protector 45Right, Hinged, 5 Channel (GDT5X125-R-O/B)
- CHECKERS Cable Protector, 5 Channel, 3/8 ft L, 18" W (BB5EB-125-T-Y)
- CHECKERS Cable Protector, 2 Channels, Black, 10 ft.L (RFD6-10)
- CHECKERS Cable Protector, Hinged, 3 Channels, 3 ft. (GD3X225-O/B)
- CHECKERS Cable Protector End Cap, 4 Channels, PR (BB4EB-300GM-Y)
- CHECKERS Cable Protector, Hinged, 2 Channels, 3 ft. (CP2X325-Y/O)
- KABLE KONTROL ATLAS Heavy Duty Cable Protector - 3 Channel - Rubber - 2.125" H x 2.5" W Channels - Black Base / Yellow Lid (CP9986)
- Checkers Cable Protectors