Shop All Cable Protectors
Checkers
Cable Protector 45Right, Hinged, 3 Channel
Mfr # CPT3X225-R-Y/O
Zoro # G8813253
product price: $365.80
/ea
Free Shipping & Returns
$365.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- For Use With Mfr. No CP3X225-Y/O Cable Protector
- Number of Channels 3
- Load Capacity 28,420 lb/Axle
- Color Orange/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # CPT3X225-R-Y/O
- Zoro # G8813253
- UPC # 812958001172
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 2 1/4 in |
Channel Height | 2 1/4 in |
Length | 24 3/4 in |
Width | 23 1/4 in |
Cable Protection System Components Length | 25 13/64 in |
Channel Width | 2 1/4 in |
Height | 3 in |
Overall Height | 3 in |
Details
Item | Cable Protector 45 Degrees Right Turn |
Cable Protection System Component Item | Cable Protector 45 Degrees Right Turn |
Material | Polyurethane |
For Use With | Mfr. No CP3X225-Y/O Cable Protector |
Number of Channels | 3 |
Load Capacity | 28,420 lb/Axle |
Color | Orange/Yellow |
Style | Hinged |
Connection Style | T Shaped |
Cable Protection System Components Color | Orange, Yellow |
Cable Feed Style | Lay Under |
Texture | Serrated |
ADA Compliant | No |
Description
Cable Protector 45 Degrees Right Turn, Number of Channels 3, Cable Feed Style Lay Under, Connection Style T Shaped, Channel Height 2 1/4 in, Channel Width 2 1/4 in, Load Capacity 28,420 lb/Axle, Material Polyurethane, Style Hinged, Color Orange/Yellow, For Use With Mfr. No CP3X225-Y/O Cable Protector, Max. Cable Dia. 2 1/4 in, Height 3 in, Length 24 3/4 in, Width 23 1/4 in, ADA Compliant No, Texture Serrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 24 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 25 ft Length (CMG2403-25)
- HUBBELL Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 10-20R, Black (HBL6810)
- POWER FIRST 16-14 AWG Vinyl Flanged Fork Terminal #10 Stud PK100 (4FRJ4)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug - 3 Prong 15A 125V, NEMA L5-15P (YGA026)
- CHECKERS Cable Protector, Hinged, 1 Channel, 3 ft. (GD1X75-O/B)
- CHECKERS Cable Protector, 1 Channel, Black, 5 ft. L (RFD9-5)
- CHECKERS Cable Protector, 2 Channels, Black, 5 ft. L (RFD6-5)
- CHECKERS Cable Protector, 3 Channels, Black, 5 ft. L (RFD5-5)
- CHECKERS Cable Protector, Hinged, 5 Channels, 1.5ft. (GD5X125ADAO/BLU)
- CHECKERS Cable Protector, Hinged, 5 Channels, 1.5ft. (GD5X125-ADA-O/B)
- ELECTRIDUCT ED Rubber Duct Cover D-1- 10ft - Brown (D-1-10-BN)
- Checkers Cable Protectors