Shop All Cable Protectors
Checkers
Cable Protector 45 Left, Hinged, 5 Channel
Mfr # CPT5X125-L-Y/O
Zoro # G8813287
product price: $302.20
/ea
Free Shipping & Returns
$302.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No CP5X125-Y/O Cable Protector
- Material Polyurethane
- Load Capacity 40,300 lb/Axle
- Number of Channels 5
- Color Orange/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # CPT5X125-L-Y/O
- Zoro # G8813287
- UPC # 812958001202
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 3/8 in |
Channel Height | 1 3/8 in |
Length | 24 in |
Width | 22 3/8 in |
Channel Width | 1 3/8 in |
Cable Protection System Components Length | 25 13/64 in |
Height | 2 3/8 in |
Overall Height | 2 3/8 in |
Details
Item | Cable Protector 45 Degrees Left Turn |
Cable Protection System Component Item | Cable Protector 45 Degrees Left Turn |
For Use With | Mfr. No CP5X125-Y/O Cable Protector |
Material | Polyurethane |
Load Capacity | 40,300 lb/Axle |
Number of Channels | 5 |
Color | Orange/Yellow |
Style | Hinged |
Connection Style | T Shaped |
Cable Protection System Components Color | Orange, Yellow |
Cable Feed Style | Lay Under |
Texture | Serrated |
ADA Compliant | No |
Description
Cable Protector 45 Degrees Left Turn, Number of Channels 5, Cable Feed Style Lay Under, Connection Style T Shaped, Channel Height 1 3/8 in, Channel Width 1 3/8 in, Load Capacity 40,300 lb/Axle, Material Polyurethane, Style Hinged, Color Orange/Yellow, For Use With Mfr. No CP5X125-Y/O Cable Protector, Max. Cable Dia. 1 3/8 in, Height 2 3/8 in, Length 24 in, Width 22 3/8 in, ADA Compliant No, Texture Serrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 12-10 AWG PVC Hook Terminal #10 Stud PK100 (160440-100)
- QUICKCABLE Automotive Fuse, Maxi Series, 30A, 32V DC (509151-2001)
- ZSI SWP Loop Clamp, 1-1/4x3/4", 0.406" Hole (SPW-20)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J161406CHSCWWW)
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (GD5X75-O/B)
- CHECKERS Cable Protector, Hinged, 1 Channel, 3 ft. (GD1X75-ST-O/B)
- CHECKERS Cable Protector, Hinged, 2 Channels, 3 ft. (GD2X75-ST-O/B)
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (GD5X75-ST-O/B)
- CHECKERS Guard Dog Cable Protectors (GDEC5X125)
- CHECKERS Cable Protector, 1 Channel, Black, 10 ft. L (RFD1-10)
- CHECKERS Cable Protector, Hinged, 2 Channels, 3 ft. (CP2X325-Y/O)
- Checkers Cable Protectors