Shop All Cable Protectors
Checkers
Cable Protector 45 Left, Hinged, 3 Channel
Mfr # CPT3X225-L-Y/O
Zoro # G8813244
product price: $365.80
/ea
Free Shipping & Returns
$365.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No CP3X225-Y/O Cable Protector
- Material Polyurethane
- Number of Channels 3
- Load Capacity 28,420 lb/Axle
- Color Orange/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # CPT3X225-L-Y/O
- Zoro # G8813244
- UPC # 812958001165
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 2 1/4 in |
Channel Height | 2 1/4 in |
Length | 24 3/4 in |
Width | 23 1/4 in |
Cable Protection System Components Length | 25 13/64 in |
Channel Width | 2 1/4 in |
Height | 3 in |
Overall Height | 3 in |
Details
Cable Protection System Component Item | Cable Protector 45 Degrees Left Turn |
Item | Cable Protector 45 Degrees Left Turn |
For Use With | Mfr. No CP3X225-Y/O Cable Protector |
Material | Polyurethane |
Number of Channels | 3 |
Load Capacity | 28,420 lb/Axle |
Color | Orange/Yellow |
Style | Hinged |
Connection Style | T Shaped |
Cable Protection System Components Color | Orange, Yellow |
Texture | Serrated |
Cable Feed Style | Lay Under |
ADA Compliant | No |
Description
Cable Protector 45 Degrees Left Turn, Number of Channels 3, Cable Feed Style Lay Under, Connection Style T Shaped, Channel Height 2 1/4 in, Channel Width 2 1/4 in, Load Capacity 28,420 lb/Axle, Material Polyurethane, Style Hinged, Color Orange/Yellow, For Use With Mfr. No CP3X225-Y/O Cable Protector, Max. Cable Dia. 2 1/4 in, Height 3 in, Length 24 3/4 in, Width 23 1/4 in, ADA Compliant No, Texture Serrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FSS, 2 Gang, Aluminum (FSS-2-75-A)
- CDN Digital Timer (TM2)
- GROTE Switch, Starter w/Cap, 2 Screw, 60A (82-2151)
- TELEMECANIQUE SENSORS Roller Lever, 1.35 In. Arm L (ZCY16)
- CHECKERS Drop Over Cable Protector 1 CH 5.25W, Fastlane, Black (FL1X1.5-B)
- CHECKERS Cable Protector, 5 Channel, 1-7/16 ft L (BB5X-125-T-B/Y)
- CHECKERS Cable Protector, Hinged, 1 Channel, 3 ft. (GD1X75-ST-O/B)
- CHECKERS Drop Over Cable Protector 1 CH 5.25W, Fastlane, Orange (FL1X1.5-O)
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (CP5X125-Y/O)
- CHECKERS Bumble Bee Cable Protector (BB5-125-T-X-YL)
- D-LINE Cable Protector Unit, White, ABS (US/CTULGEW/SW)
- Checkers Cable Protectors