Shop All Cable Protectors
Checkers
Cable Protector 4-Way, Hinged, 5 Channel
Mfr # GDCR5X125-O/B
Zoro # G4015943
product price: $424.80
/ea
Free Shipping & Returns
$424.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- For Use With Electrical Cables, Hose Lines
- Number of Channels 5
- Load Capacity 21,000 lb/Axle
- Color Black/Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # GDCR5X125-O/B
- Zoro # G4015943
- UPC # 812958004234
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 13/40 in |
Channel Height | 1 3/8 in |
Length | 28 1/2 in |
Width | 28 1/4 in |
Cable Protection System Components Length | 28 1/2 in |
Channel Width | 1 3/8 in |
Height | 1 7/8 in |
Overall Height | 1 7/8 in |
Details
Item | Cable Protector 4-Way Cross |
Cable Protection System Component Item | Cable Protector 4-Way Cross |
Material | Polyurethane |
For Use With | Electrical Cables, Hose Lines |
Number of Channels | 5 |
Load Capacity | 21,000 lb/Axle |
Color | Black/Orange |
Style | Hinged |
Connection Style | Dog Bone |
Cable Protection System Components Color | Black, Orange |
Texture | Serrated |
ADA Compliant | No |
Cable Feed Style | Lay In |
Description
Cable Protector 4-Way Cross, Number of Channels 5, Cable Feed Style Lay In, Connection Style Dog Bone, Channel Height 1 3/8 in, Channel Width 1 3/8 in, Load Capacity 21,000 lb/Axle, Material Polyurethane, Style Hinged, Color Black/Orange, For Use With Electrical Cables, Hose Lines, Max. Cable Dia. 1 13/40 in, Height 1 7/8 in, Length 28 1/2 in, Width 28 1/4 in, ADA Compliant No, Texture Serrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 12V AC Coil Volts, Square, 8 Pin, DPDT (LY2-AC12)
- WIEGMANN In-Line Single Pushbutton, 30mm (HW-N4X1PB)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 3/4 In. (074-09-3543)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6C2TC14)
- CHECKERS Cable Protector, 1 Channel, Black, 5 ft. L (RFD7-5)
- CHECKERS Cable Protector, 1 Channel, Black, 10 ft. L (RFD1-10)
- CHECKERS Cable Protector, 3 Channels, Black, 5 ft. L (RFD5-5)
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (GD5X75-ST-O/B)
- CHECKERS Cable Protector End Cap, 4 Channels, PR (BB4EB-300GM-Y)
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (GD5X125-O/B)
- ELECTRIDUCT SafCord Cord Cover 3" x 6ft- Gray (CC-SC-3-6-GY)
- Checkers Cable Protectors