Shop All Cable Protectors
Checkers
Cable Protector, 3 Channels, Black, 10 ft.L
Mfr # RFD5-10
Zoro # G3961203
product price: $98.50
/ea
Free Shipping & Returns
$98.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Number of Channels 3
- Load Capacity 440 lb/Axle
- Color Black
- Max. Cable Dia. 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # RFD5-10
- Zoro # G3961203
- UPC # 812958005118
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 7/16 in |
Length | 10 ft |
Channel Height | 3/4 in |
Width | 4 1/2 in |
Channel Width | 7/16 in |
Cable Protector Channel Height | 3/4 in |
Cable Protector Height | 1 in |
Length (Straight Wireway) | 10 ft |
Overall Height | 1 in |
Details
Cable Protector Item | Cable Protector |
Item | Cable Protector |
Material | Rubber |
Number of Channels | 3 |
Load Capacity | 440 lb/Axle |
Color | Black |
Connection Style | Linkable Pins |
Material of Construction | Non-Metallic Flexible Rubber |
Includes | Can be split, supplied unslit. |
ADA Compliant | No |
Texture | Smooth |
Description
Cable Protector, Number of Channels 3, Cable Protector Channel Height 3/4 in, Channel Width 7/16 in, Width 4 1/2 in, Cable Protector Height 1 in, Load Capacity 440 lb/Axle, Connection Style Linkable Pins, Length 10 ft, Color Black, Material Rubber, Max. Cable Dia. 7/16 in, ADA Compliant No, Includes Can be split, supplied unslit., Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Hubbellock, Industrial, Flanged Receptacle, 30A 600V AC, 20A 250V DC, 3-Pole 4-Wire Grounding, Non- NEMA (HBL21420)
- PANDUIT Blade Kit, Gs2b, Gs2bl, Ppts Tools (K2-BLD2)
- EATON Illuminated Push Button, 30mm, 24VAC/DC (10250T476C22-53)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 200mA, 250V AC, 35A at 250V AC, 5 PK (GDC-200MA)
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (GD5X75-ST-O/B)
- CHECKERS Drop Over Cable Protector 1 CH 10.75W, Fastlane, Orange (FL1X4-O)
- CHECKERS Bumble Bee- X-Intersection- Dog-Bone Connector- Yellow/Black (BB5-125-D-X-YL)
- CHECKERS Cable Protector, Hinged, 3 Channels, 3 ft. (GD3X225-O/B)
- CHECKERS Bumble Bee Cable Protector (BB5-125-D-BK)
- CHECKERS Cable Protector, Hinged, 2 Channels, 3 ft. (CP2X325-Y/O)
- ELECTRIDUCT Home and Office Small Drop Over Acc.- Left Turn (Yellow) (DO-ED-SM-T-LT-SY)
- Checkers Cable Protectors