Shop All Cable Protectors
Checkers
Cable Protector, 3 Channels, Black, 10 ft.L
Mfr # RFD3-10
Zoro # G4051503
product price: $58.97
/ea
$58.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Load Capacity 440 lb/Axle
- Number of Channels 3
- Color Black
- Max. Cable Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # RFD3-10
- Zoro # G4051503
- UPC # 812958005071
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 5/16 in |
Length | 10 ft |
Channel Height | 1/2 in |
Width | 3 1/2 in |
Channel Width | 3/4 in |
Cable Protector Channel Height | 1/2 in |
Cable Protector Height | 3/4 in |
Length (Straight Wireway) | 10 ft |
Overall Height | 3/4 in |
Details
Cable Protector Item | Cable Protector |
Item | Cable Protector |
Material | Rubber |
Load Capacity | 440 lb/Axle |
Number of Channels | 3 |
Color | Black |
Connection Style | Linkable Pins |
Includes | Can be split, supplied unslit. |
Texture | Smooth |
ADA Compliant | No |
Description
Cable Protector, Number of Channels 3, Cable Protector Channel Height 1/2 in, Channel Width 3/4 in, Width 3 1/2 in, Cable Protector Height 3/4 in, Load Capacity 440 lb/Axle, Connection Style Linkable Pins, Length 10 ft, Color Black, Material Rubber, Max. Cable Dia. 5/16 in, ADA Compliant No, Includes Can be split, supplied unslit., Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE 90 Degree Flat Elbow, PVC (FLFB5025W)
- EATON BUSSMANN Open Fuse Block, G UL Class, 2 Poles, 0 to 15A Amp Range, 600V AC/DC Volt Rating (BG3012SQ)
- VELVAC Butt Splice Connector, 16-14 AWG, Yel, PK10 (35430)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.50 to 0.62in (02203013)
- CHECKERS Cable Protector, 1 Channel, Black, 10 ft. L (RFD1-10)
- CHECKERS Guard Dog Cable Protectors (GDEC5X125)
- CHECKERS Cable Protector, 1 Channel, Black, 5 ft. L (RFD7-5)
- CHECKERS Cable Protector, 3 Channels, Black, 10 ft.L (RFD5-10)
- CHECKERS Cable Protector, Hinged, 5 Channels, 1.5ft. (GD5X125ADAO/BLU)
- CHECKERS Bumble Bee Cable Protector (BB5-125-D-BK)
- ELECTRIDUCT SafCord Cord Cover 4" x 12ft- Yellow (CC-SC-4-12-YL)
- Checkers Cable Protectors