Shop All Cable Protectors
Checkers
Cable Protector, 2 Channels, Black, 5 ft. L
Mfr # RFD6-5
Zoro # G4197121
product price: $92.19
/ea
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Number of Channels 2
- Load Capacity 440 lb/Axle
- Color Black
- Max. Cable Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # RFD6-5
- Zoro # G4197121
- UPC # 812958005149
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 3/4 in |
Length | 60 in |
Channel Height | 3/4 in |
Width | 5 3/4 in |
Channel Width | 7/8 in |
Cable Protector Channel Height | 3/4 in |
Cable Protector Height | 1 1/8 in |
Length (Straight Wireway) | 5 ft |
Overall Height | 1 1/8 in |
Details
Item | Cable Protector |
Cable Protector Item | Cable Protector |
Material | Rubber |
Number of Channels | 2 |
Load Capacity | 440 lb/Axle |
Color | Black |
Connection Style | Linkable Pins |
Material of Construction | Non-Metallic Flexible Rubber |
Includes | Can be split, supplied unslit. |
ADA Compliant | No |
Texture | Smooth |
Description
Cable Protector, Number of Channels 2, Cable Protector Channel Height 3/4 in, Channel Width 7/8 in, Width 5 3/4 in, Cable Protector Height 1 1/8 in, Load Capacity 440 lb/Axle, Connection Style Linkable Pins, Length 60 in, Color Black, Material Rubber, Max. Cable Dia. 3/4 in, ADA Compliant No, Includes Can be split, supplied unslit., Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 7A, 600V AC, Non-Indicating (CCMR007)
- REZNOR 97479 Time Delay Relay 305055 (97479)
- SAGINAW CONTROL & ENGINEERING Enclosure, 60 in H, 16 in D (SCE-60XEL3716LP)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Aluminum (A8P6AL)
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (CP5X125-Y/O)
- CHECKERS Cable Protector, 1 Channel, Black, 5 ft. L (RFD7-5)
- CHECKERS Guard Dog Cable Protectors (GD5X125-Y/B)
- CHECKERS 1 CH Guard Dog, Low Profile, Orange Lid/Black Base (GD1X75-ST-O/B)
- CHECKERS Cable Protector, 1 Channel, Black, 5 ft. L (RFD9-5)
- CHECKERS Cable Protector, Hinged, 3 Channels, 3 ft. (GD3X75-O/B)
- SCHNEIDER ELECTRIC Horizontal Cable Manager- 1U x 4 in. Deep- Single-Sided with Cover (AR8602A)
- Checkers Cable Protectors