Shop All Cable Protectors
Checkers
Cable Protector, 2 Channels, Black, 10 ft.L
Mfr # RFD6-10
Zoro # G3926045
Free Shipping & Returns
$179.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Number of Channels 2
- Load Capacity 440 lb/Axle
- Color Black
- Max. Cable Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Checkers
- MFR # RFD6-10
- Zoro # G3926045
- UPC # 812958005132
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 3/4 in |
Length | 10 ft |
Channel Height | 3/4 in |
Width | 5 3/4 in |
Channel Width | 7/8 in |
Cable Protector Channel Height | 3/4 in |
Cable Protector Height | 1 1/8 in |
Length (Straight Wireway) | 10 ft |
Overall Height | 1 1/8 in |
Details
Item | Cable Protector |
Cable Protector Item | Cable Protector |
Material | Rubber |
Number of Channels | 2 |
Load Capacity | 440 lb/Axle |
Color | Black |
Connection Style | Linkable Pins |
Material of Construction | Non-Metallic Flexible Rubber |
Includes | Can be split, supplied unslit. |
Texture | Smooth |
ADA Compliant | No |
Description
Cable Protector, Number of Channels 2, Cable Protector Channel Height 3/4 in, Channel Width 7/8 in, Width 5 3/4 in, Cable Protector Height 1 1/8 in, Load Capacity 440 lb/Axle, Connection Style Linkable Pins, Length 10 ft, Color Black, Material Rubber, Max. Cable Dia. 3/4 in, ADA Compliant No, Includes Can be split, supplied unslit., Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C353)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On (ASG4X4X4NK)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21L5)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (RXM2AB2BD)
- CHECKERS Cable Protector, Hinged, 5 Channels, 1.5ft. (GD5X125-ADA-B/B)
- CHECKERS Cable Protector, 3 Channels, Black, 10 ft.L (RFD5-10)
- CHECKERS Bumble Bee Cable Protector (BB5-125-T-YL)
- CHECKERS Cable Protector, 3 Channels, Black, 5 ft. L (RFD5-5)
- CHECKERS Cable Protector, 2 Channels, Black, 5 ft. L (RFD6-5)
- CHECKERS Bumble Bee Cable Protector (BB5-125-D-YL)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 23mm, 1Ft (0180.15.0281)
- Checkers Cable Protectors