Shop All Cable Protectors
Checkers
Cable Protector, 1 Channel, Black, 5 ft. L
Mfr # RFD8-5
Zoro # G4209046
product price: $143.38
/ea
Free Shipping & Returns
$143.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Number of Channels 1
- Load Capacity 440 lb/Axle
- Color Black
- Max. Cable Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # RFD8-5
- Zoro # G4209046
- UPC # 812958005163
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 1/4 in |
Length | 60 in |
Channel Height | 1 1/4 in |
Width | 6 in |
Channel Width | 1 1/4 in |
Cable Protector Channel Height | 1 1/4 in |
Cable Protector Height | 1 3/8 in |
Length (Straight Wireway) | 5 ft |
Overall Height | 1 3/8 in |
Details
Cable Protector Item | Cable Protector |
Item | Cable Protector |
Material | Rubber |
Number of Channels | 1 |
Load Capacity | 440 lb/Axle |
Color | Black |
Connection Style | Linkable Pins |
Includes | Supplied split. |
Material of Construction | Non-Metallic Flexible Rubber |
ADA Compliant | No |
Texture | Smooth |
Description
Cable Protector, Number of Channels 1, Cable Protector Channel Height 1 1/4 in, Channel Width 1 1/4 in, Width 6 in, Cable Protector Height 1 3/8 in, Load Capacity 440 lb/Axle, Connection Style Linkable Pins, Length 60 in, Color Black, Material Rubber, Max. Cable Dia. 1 1/4 in, ADA Compliant No, Includes Supplied split., Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Xpert Tone and Probe Kit W/ ABN Clips (811K/6A-BOX)
- RACO Electrical Box, 21 cu in, Square Box, 2 Gang, Steel, Square (189RAC)
- HUBBELL 20A Duplex Decorator Receptacle 125VAC 5-20R BL (HBL5360SA)
- HUBBELL USB Charger Receptacle, 15 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Brown (USB15A5)
- CHECKERS Bumble Bee- X-Intersection- Dog-Bone Connector- Yellow/Black (BB5-125-D-X-YL)
- CHECKERS Cable Protector 45 Left, Hinged, 5 Channel (GDT5X125-L-O/B)
- CHECKERS Cable Protector, Hinged, 3 Channels, 3 ft. (GD3X75-ST-O/B)
- CHECKERS Bumble Bee Cable Protector (BB5-125-D-YL)
- CHECKERS Cable Protector, 1 Channel, Black, 5 ft. L (RFD9-5)
- CHECKERS Cable Protector 45Right, Hinged, 5 Channel (GDT5X125-R-O/B)
- ELECTRIDUCT Wire Guard, White, PVC, 25 ft L, 1" W (SR-WG-100-5-5PK-WT)
- Checkers Cable Protectors