Shop All Cable Protectors
Checkers
Bumble Bee- Y-Intersection- Dog-Bone Connector- Yellow/Black
Mfr # BB5-125-D-Y-YL
Zoro # G9918210
product price: $188.99
/ea
Free Shipping & Returns
$188.99
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
- Brand Checkers
- MFR # BB5-125-D-Y-YL
- Zoro # G9918210
- Country of Origin United States
- Category Cable Protectors
Description
With a load capacity of up to 25,000 lbs per axle, the Y- Intersection for the Bubble Bee Cable Protector offers plenty of protection for cables, hoses, and wires from getting damaged from constant truck/vehicular traffic. The polyurethane used to make these Lids has a high load capacity and can stretch to prevent cables from being crushed or damaged. Connector type: Dog Bone Dimensions(HxWxL): 2" x 17.5" x 19.5" Channels: 5(1.25" each) Weight: 12lbs Color: Yellow Base/Black Lid
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
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO330MQ200)
- SIEMENS Miniature Circuit Breaker, BQ Series 20A, 1 Pole, 120V AC (BQ1B020)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 25A, 1 Pole, 277V AC, Medium Curve (BA1-B0-34-625-121-D)
- PANDUIT Aqua cable identification sleeve for 2mm (NWSLC-2Y-AQ)
- CHECKERS Cable Protector, Hinged, 2 Channels, 3 ft. (GD2X75-ST-O/B)
- CHECKERS Bumble Bee Cable Protector (BB5-125-D-YL)
- CHECKERS 1 CH Guard Dog, Low Profile, Orange Lid/Black Base (GD1X75-ST-O/B)
- CHECKERS Cable Protector, 1 Channel, Black, 5 ft. L (RFD9-5)
- CHECKERS Cable Protector, 1 Channel, Black, 10 ft. L (RFD1-10)
- CHECKERS Guard Dog Cable Protectors (GDT5X125-L)
- ELECTRIDUCT Dura Race Carpet Cord Cover- 3" x 10ft- Gray (DRN3.00-10-GY)
- Checkers Cable Protectors