Shop All Cable Protectors
Checkers
Bumble Bee- X-Intersection- Dog-Bone Connector- Yellow/Black
Mfr # BB5-125-D-X-YL
Zoro # G9918481
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Checkers
- MFR # BB5-125-D-X-YL
- Zoro # G9918481
- Country of Origin United States
- Category Cable Protectors
Description
With a load capacity of up to 25,000 lbs per axle, the X- Intersection for the Bubble Bee Cable Protector offers plenty of protection for cables, hoses, and wires from getting damaged from constant truck/vehicular traffic. The polyurethane used to make these Lids has a high load capacity and can stretch to prevent cables from being crushed or damaged. Connector type: Dog Bone Dimensions(HxWxL): 2" x 17.5" x 17.5" Channels: 5(1.25" each) Weight: 20lbs Color: Yellow Base/Black Lid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Wire Guard, Black, PVC, 120 ft L, 1 1/2" W (SR-WG-150-6-20PK-BK)
- U.S. WIRE & CABLE 25ft 12/3 SJEOW Blue Ext Cord w/Lighted End, NEMA 5-15 (05-00358) (99025)
- ZSI LoopClamp, Dia.2 1/2 In HoleDia.17/32 In (LVZ-40)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 3 Pole, 240/415/440V AC, B Curve (M9F21316)
- CHECKERS Cable Protector, Hinged, 1 Channel, 3 ft. (GD1X75-ST-O/B)
- CHECKERS Cable Protector, Hinged, 5 Channels, 1.5ft. (GD5X125-ADA-O/B)
- CHECKERS Cable Protector, Hinged, 3 Channels, 3 ft. (CP3X225-Y/O)
- CHECKERS Cable Protector 4-Way, Hinged, 5 Channel (GDCR5X125-O/B)
- CHECKERS Bumble Bee Cable Protector (BB5-125-D-BK)
- CHECKERS Cable Protector, Hinged, 2 Channels, 3 ft. (GD2X75-ST-O/B)
- ELASCO PRODUCTS Set of Hose Bridges, Single Channel, 3 i (EB13)
- Checkers Cable Protectors