Shop All Cable Protectors
Checkers
Bumble Bee- Pair of End Caps- Dog-Bone Connector- Yellow
Mfr # BB5-125-D-EB-YL
Zoro # G9918369
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # BB5-125-D-EB-YL
- Zoro # G9918369
- Country of Origin United States
- Category Cable Protectors
Description
With a load capacity of up to 25,000 lbs per axle, the male end boots for the Bubble Bee Cable Protector offers plenty of protection for cables, hoses, and wires from getting damaged from constant truck/vehicular traffic. The polyurethane used to make these Lids has a high load capacity and can stretch to prevent cables from being crushed or damaged. Connector type: Dog Bone Dimensions(HxWxL): 2" x 17.5" x 17.5" Channels: 5(1.25" each) Weight: 20lbs Color: Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Right Angle Nylon Cable Gland - 3/4" Cable Diameter - NPT 14 Thread - 20 Pcs/ Pack (CGRANPT34-20)
- SUPERIOR ELECTRIC Strain Relief / Cord Protector Rubber Boot fits 12/3, 14/3 AWG Electrical Cords (Boot-M)
- TEMPCO 100 Ft Spooltcw-103-107 - 100Ft (TCWR-1049)
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad 600V 250 ft. SLVR (55469002)
- CHECKERS Cable Protector, 1 Channel, Black, 10 ft. L (RFD1-10)
- CHECKERS Bumble Bee Cable Protector (BB5-125-D-YL)
- CHECKERS Cable Protector 45Right, Hinged, 5 Channel (GDT5X125-R-O/B)
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (GD5X75-O/B)
- CHECKERS 1 CH Guard Dog, Low Profile, Orange Lid/Black Base (GD1X75-ST-O/B)
- CHECKERS Guard Dog Cable Protectors (GDT5X125-L)
- ELECTRIDUCT Neoprene 3-Channel Cord Protector & Concealer- 5FT- Tan (CC-RI-CP-5-TN)
- Checkers Cable Protectors