Shop All Dock Wheel Chocks
Checkers
Airplane Chock, 4 In H, Urethane, Yellow
Mfr # AC4614-LR
Zoro # G6657497
product price: $110.43
/ea
Free Shipping & Returns
$110.43
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application Aircrafts
- Wheel Chock Style Single with Rope or Chain
- Material Urethane
- Width 6 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # AC4614-LR
- Zoro # G6657497
- UPC # 812958000243
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Width | 6 in |
Height | 4 in |
Depth | 14 in |
Details
Primary Wheel Chock Application | Aircrafts |
Wheel Chock Style | Single with Rope or Chain |
Material | Urethane |
Wheel Chock Material | Urethane |
Wheel Chock Surface Tread | Smooth |
Wheel Chock Base Tread | Smooth |
Max. Vehicle Weight | Not Rated |
Color | High Visibility Yellow |
Surface | Smooth |
Includes | 36 in Rope |
Item | Wheel Chock |
Application | Aircraft |
Description
Primary Wheel Chock Application Aircrafts, Width 6 in, Height 4 in, Depth 14 in, Urethane, Wheel Chock Surface Tread Smooth, Wheel Chock Style Single with Rope or Chain, Max. Vehicle Weight Not Rated, Wheel Chock, High Visibility Yellow, Includes 36 in Rope, Wheel Chock Base Tread Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Black (EEF1-901CW-8)
- US CARGO CONTROL 4" Low Profile Sliding Winch (Bottom Mount) (TW421)
- SUPERWINCH Wire Winch Rope (90-12879)
- CAMPBELL CHAIN & FITTINGS 9/32" Cam-Alloy® Eye Grab Hook, Grade 100, Painted Green (5624415)
- CHECKERS Wheel Chock, 8-1/4 In H, Urethane, Yellow (AT3512-AC-Y)
- CHECKERS Wheel Chock, 12" D, 6" H, 11" W, Black, PR (RC5512-P-U)
- CHECKERS Wheel Chock, 12" D, 6" H, 18" W, Black, PR (RC5518-P)
- CHECKERS Wheel Chock, 12" D, 6" H, 21" W, Black, PR (RC5521-P)
- CHECKERS Wheel Chock, 12-1/4 In H, Urethane, Yellow (AT3514-RP-Y)
- CHECKERS Airplane Chock, 6 In, Urethane, Ylw, PR (AC6856-LR-RP)
- ZORO SELECT Rebar Spikes, Gray, 14" L, PK2 (GNR91400-2)
- Checkers Dock Wheel Chocks