Shop All Dock Wheel Chocks
Checkers
Airplane Chock, 3-1/4 In, Urethane, Ylw, PR
Mfr # AC3515-RP-P
Zoro # G7083641
product price: $320.30
/pr
Free Shipping & Returns
$320.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application Aircrafts
- Material Urethane
- Wheel Chock Style Double with Rope or Chain
- Width 5 in
- Height 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # AC3515-RP-P
- Zoro # G7083641
- UPC # 812958000069
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Width | 5 in |
Height | 3 1/4 in |
Depth | 15 in |
Details
Primary Wheel Chock Application | Aircrafts |
Material | Urethane |
Wheel Chock Style | Double with Rope or Chain |
Wheel Chock Material | Urethane |
Wheel Chock Surface Tread | Smooth |
Wheel Chock Base Tread | Smooth |
Max. Vehicle Weight | Not Rated |
Color | High Visibility Yellow |
Application | Aircraft |
Includes | 24 in Rope |
Item | Wheel Chock |
Surface | Smooth |
Description
Primary Wheel Chock Application Aircrafts, Width 5 in, Height 3 1/4 in, Depth 15 in, Urethane, Wheel Chock Surface Tread Smooth, Wheel Chock Style Double with Rope or Chain, Max. Vehicle Weight Not Rated, Wheel Chock, High Visibility Yellow, Includes 24 in Rope, Wheel Chock Base Tread Smooth, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Campbell 1-1/2 in. D Zinc Plated Steel Fixed Eye Double Sheave Rigid Eye Pulley (T7550421)
- RUD CHAIN Hoist Ring, 180 Pvt, 22,040 lb. Load Cap. (7992490)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 17BF (KD17)
- VESTIL P-Handle Hand Truck 600 lb Pneumatic Wheels 22 x 22 x 52 (SPHT-600S-IND)
- CHECKERS Wheel Chock, 6" D, 6" H, 24" W, Black (RC5524-S-U)
- CHECKERS All-Terrain Wheel Chock with Aluminum Cleat, 28-38 in Tires (AT3512-FBAC-Y)
- CHECKERS Wheel Chock, 8-1/4 In H, Urethane, Yellow (AT3512-AC-Y)
- CHECKERS Wheel Chock, 9" D, 5" H, 16" W, Orange (UC1400-4.5)
- CHECKERS Wheel Chock, 8" W x 8" D x 5" H (CH4121-8)
- CHECKERS 11 in. x 6 in. x 8 in. Wheel Chock in Black (RC815-U)
- CHECKERS Wheel Chock, 16 In H, Urethane, Yellow (MC3011)
- Checkers Dock Wheel Chocks