Shop All Dock Wheel Chocks
Checkers
Airplane Chock, 3-1/4 In, Urethane, Ylw, PR
Mfr # AC3512-RP-P
Zoro # G6737053
Free Shipping & Returns
$294.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application Aircrafts
- Wheel Chock Style Double with Rope or Chain
- Material Urethane
- Width 5 in
- Height 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Checkers
- MFR # AC3512-RP-P
- Zoro # G6737053
- UPC # 812958000021
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Width | 5 in |
Height | 3 1/4 in |
Depth | 12 in |
Details
Primary Wheel Chock Application | Aircrafts |
Wheel Chock Style | Double with Rope or Chain |
Material | Urethane |
Wheel Chock Material | Urethane |
Wheel Chock Surface Tread | Smooth |
Wheel Chock Base Tread | Smooth |
Max. Vehicle Weight | Not Rated |
Color | High Visibility Yellow |
Item | Wheel Chock |
Includes | 24 in Rope |
Surface | Smooth |
Application | Aircraft |
Description
Primary Wheel Chock Application Aircrafts, Width 5 in, Height 3 1/4 in, Depth 12 in, Urethane, Wheel Chock Surface Tread Smooth, Wheel Chock Style Double with Rope or Chain, Max. Vehicle Weight Not Rated, Wheel Chock, High Visibility Yellow, Includes 24 in Rope, Wheel Chock Base Tread Smooth, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R2630A3E10B4D3C1P6)
- WERNER Extension Ladder Gate Accessory, Aluminum (X300001)
- BLUFF MANUFACTURING Post 18", High with Fasteners (TGP 18)
- MAG-MATE Manhole Cover Lid Lifter, 800lb, 15-1/4inH (MCL2W12PNL0800)
- CHECKERS Wheel Chock, 18" D, 5" H, 16" W, Orange, PR1 (UC1400-4.5-P)
- CHECKERS Airplane Chock, 6 In, Urethane, Ylw (AC6820-LR-RP)
- CHECKERS Wheel Chock, 11" D, 7" H, 9" W, Orange (UCTS003)
- CHECKERS All-Terrain Wheel Chock with Aluminum Cleat, 28-38 in Tires (AT3512-FBAC-Y)
- CHECKERS Wheel Chock, 12-1/4 In H, Urethane, Yellow (AT3514-RP-Y)
- CHECKERS Wheel Chock, 8" W x 12" D x 5" H, PR (CH4121-12-CH5)
- BAL BAL 28015 Padlock for 28005 Tire Chock (28015)
- Checkers Dock Wheel Chocks