Shop All Dock Wheel Chocks
Checkers
8-1/2 in. Urethane Wheel Chock in Orange
Mfr # UC1500-4.5
Zoro # G4761732
$54.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application Semi-Trailers and Trucks
- Wheel Chock Style Single
- Material Urethane
- Width 9 in
- Height 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Checkers
- MFR # UC1500-4.5
- Zoro # G4761732
- UPC # 812958005279
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Width | 9 in |
Height | 8 1/2 in |
Depth | 11 1/2 in |
Max. Tire Diameter | 46 in |
Details
Primary Wheel Chock Application | Semi-Trailers and Trucks |
Wheel Chock Style | Single |
Material | Urethane |
Wheel Chock Material | Urethane |
Wheel Chock Surface Tread | Grooved |
Wheel Chock Base Tread | Smooth |
Max. Vehicle Weight | 60,000 lb |
Color | Orange |
Application | Over-the-road Trucks, Trailers, Pickups, Utility Vehicles |
Item | Wheel Chock |
Surface | Grooved |
Includes | Recessed Carrying Handle and Hole for Chain or Rope |
Description
Primary Wheel Chock Application Semi-Trailers and Trucks, Width 9 in, Height 8 1/2 in, Depth 11 1/2 in, Urethane, Wheel Chock Surface Tread Grooved, Wheel Chock Style Single, Max. Vehicle Weight 60,000 lb, Wheel Chock, Orange, Includes Recessed Carrying Handle and Hole for Chain or Rope, Max. Tire Diameter 46 in, Wheel Chock Base Tread Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 600 lb. Load, Gray Wheel (P21R-UP040D-14-BC)
- DAYTON Wire Rope Clip, 1/4 In, Maleable Iron (2VKJ2)
- ALBION 8" X 2" Non-Marking Polypropylene Swivel Caster, Face Brake, Loads Up To 850 lb (16PB08201SFBA)
- DAYTON Lifting Magnet, 800 lb. Capacity (49P418)
- CHECKERS Wheel Chock, 12" D, 6" H, 11" W, Black, PR (RC5512-P-U)
- CHECKERS Utility Wheel Chock, Roped Pr, 30k lb.Cap (UC1700-P)
- CHECKERS Wheel Chock, 8" W x 8" D x 5" H, PR (CH4121-8-CH3)
- CHECKERS Wheel Chock, 16 In H, Urethane, Yellow (MC3011)
- CHECKERS Wheel Chock, 8" W x 8" D x 5" H, PR (CH4121-8-CH5)
- CHECKERS Wheel Chock, 12-1/4 In H, Urethane, Yellow (AT3514-RP-Y)
- C.E. SMITH Pkg Wheel Chocks - 5 in. x 6 in. x 4 in. (32600)
- Checkers Dock Wheel Chocks