Shop All Cable Protectors
Checkers
1 CH Guard Dog, Low Profile, Orange Lid/Black Base
Mfr # GD1X75-ST-O/B
Zoro # G708639097
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Urethane
- Color Orange
- Channel Height 1/1/2004
- Length 36 in
- Width 10-13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Checkers
- MFR # GD1X75-ST-O/B
- Zoro # G708639097
- UPC # 812958005743
- Country of Origin United States
- Category Cable Protectors
Dimensions
Channel Height | 1/1/2004 |
Length | 36 in |
Width | 10-13/16 in |
Details
Material | Urethane |
Color | Orange |
Description
Low profile heavy duty 1 channel cable protectors with standard ramps are compact, top-loading cable protectors on the market only 1.25 high. They provide a safe and easy crossing for vehicle and pedestrian traffic and are perfect for valuable electrical and delicate multi-media electronic cables. These low profile protectors with standard ramps feature a hinged lid so cable/hose lines can be separated in their own protective channels while the low angle ramps allow effortless crossing. Modular system with heavy duty Dog Bone connectors allows you to extend your system to any desired length. Channel size is 2.25 x .75. Includes recessed carrying handle underneath and patented 5-bar tread surface for maximum traction. System is lightweight and easy to transport, setup, disassemble, and store. Ideal for stage, studio, and broadcast applications. Orange Lid with Black Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M8 female 0° with cable, PVC 4x0.25 ye UL/CSA 10m (7000-08061-0111000)
- CAROL Coaxial Cable, RG-6/U, 75 Ohms, Natural (C3524.41.86)
- DWYER INSTRUMENTS Differential Pressure Switch, Pr Sw 2550 PSI (DXW-11-153-3)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 32 AWG, 10 Lbs, 50030' Length, 0.0087" Diameter, Red (32SNS10)
- CHECKERS Cable Protector, Hinged, 2 Channels, 3 ft. (GD2X75-ST-O/B)
- CHECKERS Cable Protector, 2 Channels, Black, 5 ft. L (RFD6-5)
- CHECKERS Cable Protector 4-Way, 4 Channels, 2 ft. (BB4X-300GM-B/Y)
- CHECKERS Carpet Traction Kit, 10 Ft. L (CPCARPETKIT-10)
- CHECKERS Cable Protector, Hinged, 3 Channels, 3 ft. (GD3X225-O/B)
- CHECKERS Bumble Bee Cable Protector (BB5-125-D-YL)
- ELECTRIDUCT ED Rubber Duct Cover D-2- 5ft Black (D-2-5-BK)
- Checkers Cable Protectors