Shop All Cable Entry System Parts
Chatsworth Products Cpi
WIDE VERTICAL CABLE MGR, SNGL, SIDED, 84"H X 6"W X 6.38"D, CLEAR
Mfr # 11374-503
Zoro # G0240126
product price: $573.99
/ea
Sold in multiples of 3 for $1,721.97
Free Shipping & Returns
$1,721.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6"
- Height 7 Feet, 150 millimeters
- Depth 162.1 millimeters
- Material Aluminum
- Finish Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 11374-503
- Zoro # G0240126
- Country of Origin Unknown
- Category Cable Entry System Parts
Dimensions
Width | 6" |
Height | 7 Feet, 150 millimeters |
Depth | 162.1 millimeters |
Details
Material | Aluminum |
Finish Color | Clear |
Use With | 45U Rack |
Cable Manager Type | Cable Manager |
Product Color | Clear |
Product Name | 11374-503 Single-Sided Wide Vertical Cabling Section |
Product Type | Cable Organizer |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON A51Aeb1U Conduit 1/2 X 200 Ent (A51AEB1)
- LEVITON Locking Plug (4720-C)
- WIEGMANN Junction Box Screw Cover, Carbon Steel, Screw Cover (RSC161610)
- SIEMENS Mushroom Head, 30mm, Green (52RB3H3)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 3/4" Cable Diameter - NPT 14 Thread - 50 pc pack (CGNPT34-50)
- GARDNER BENDER Universal Snap-In Metal Stud Bushi, PK 25 (SB1-25)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1/4" Cable Diameter - PG7 Thread - 50 Pcs/ Pack (CGPG7-50)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1" Cable Diameter - PG36 Thread - 10 Pcs/ Pack (CGPG36-10)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Right Angle Nylon Cable Gland - 3/8" Cable Diameter - NPT 18 Thread - 20 Pcs/ Pack (CGRANPT38-20)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 3/8" Cable Diameter - PG11 Thread - 50 Pcs/ Pack (CGPG11-50)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1-1/4" Cable Diameter - PG42 Thread - 10 Pcs / Pack (CGPG42-10)
- Chatsworth Products Cpi Cable Entry System Parts