Shop All Cable Entry System Parts
Chatsworth Products Cpi
WIDE VERT CABLE MGR, DBL-SIDED, WITH LATCHES, 84"HX6"WX12.75"D, CLEAR
Mfr # 11729-503
Zoro # G0241142
product price: $807.99
/ea
Free Shipping & Returns
$807.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7 Feet, 150.0 millimeters
- Material Aluminum
- Depth 323.9 millimeters
- Finish Color Clear
- Use With 45U Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 11729-503
- Zoro # G0241142
- Country of Origin Unknown
- Category Cable Entry System Parts
Dimensions
Height | 7 Feet, 150.0 millimeters |
Depth | 323.9 millimeters |
Details
Material | Aluminum |
Finish Color | Clear |
Use With | 45U Rack |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-16 AWG Vinyl Fork Terminal #10 Stud PK100 (18RA-10F)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 24V DC, 5 Pins (RSL1PVBU)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (1FA)
- ELECTRIDUCT Electriduct E-Pro VE Server Rack Enclosure Cabinets (QWM-EPRO-SC-42U-32D)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1/4" Cable Diameter - PG7 Thread - 50 Pcs/ Pack (CGPG7-50)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Right Angle Nylon Cable Gland - 1/2" Cable Diameter - NPT 14 Thread - 20 Pcs/ Pack (CGRANPT12-20)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 7/16" Cable Diameter - PG13.5 Thread - 50 Pcs/ Pack (CGPG13.5-50)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 3/8" Cable Diameter - NPT 18 Thread - 50 pc pack (CGNPT38-50)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 3/4" Cable Diameter - NPT 14 Thread - 50 pc pack (CGNPT34-50)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 3/8" Cable Diameter - PG11 Thread - 50 Pcs/ Pack (CGPG11-50)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1-1/4" Cable Diameter - NPT 11.5 Thread - 10 pc Pack (CGNPT114-10)
- Chatsworth Products Cpi Cable Entry Systems & Accessories