Shop All Cable Supports
Chatsworth Products Cpi
TRIANGULAR WALL SUPPORT BRKT, FOR 6" TO 12"W CABLE RUNWAY
Mfr # 11312-712
Zoro # G1230766
product price: $99.89
/ea
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Use With 6" to 12" Width Runway
- Height 300.00 millimeters
- Finish Color Black
- OSHPD Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 11312-712
- Zoro # G1230766
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Height | 300.00 millimeters |
Details
Material | Aluminum |
Type | Use With 6" to 12" Width Runway |
Finish Color | Black |
OSHPD | Y |
Product Type | Mounting Bracket |
Package Contents | Triangular Support Bracket, 2 x 5/16-18 x 2 1/4" J-Bolts, 2 x 5/16-18 Hex Nuts, 2 x 5/16 Lock Washers |
Additional Information | Provides wall support for cable runway, Made of 1/4" x 2" 6063-T5 aluminum bar |
Product Name | Triangular Support Bracket |
Product Color | Black |
Maximum Load Capacity | 100 lb |
Compatibility | 6" - 12" Width Cable Runway |
Components | Support Systems |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Displacement Connector, 22-16AWG, PK100 (558-POUCH)
- GE Enclosure, NEMA1, For GE Series CR463 (CR460XE1B)
- TECHFLEX Weld Wrap, 2.000 In., 25 ft., Black (WWN2.00BK25)
- DISCO Ylw Nyln Crimp Terminal 1/4" Stud/Ring Typ 12-10G Wire PK10 (12144PK)
- WINNIE INDUSTRIES 4in. J Hook with Pressed Beam Clamp, 25PK (WJH64PBC)
- WINNIE INDUSTRIES 2in. J Hook with Pressed Beam Clamp - 360 Degrees Rotation, 100PK (WJH32ACPBC)
- EATON B-LINE J-Hook, Horizontal, 2In Max Cap (BCH32-RB)
- QUEST MFG J-Hook, Low-Profile Ceiling Cable Management, Pre-Galvanized, Zinc Plated, 4" (JH-4-03)
- SIMPSON 3 x 7 in. TP37 Tie Plate (5608070)
- EATON B-LINE J-Hook, 1/8-1/4In, Under, 2In Max Cap (BCH32-U-2-4)
- NVENT CADDY Telescoping Screw Gun Box Bracket, Adjustable Stud Spacing (TSGB1624)
- Chatsworth Products Cpi Cable Supports