Shop All Cable Supports
Chatsworth Products Cpi
TRIANGULAR WALL SUPPORT BRKT, FOR 4" TO 6"W CABLE RUNWAY
Mfr # 11312-706
Zoro # G1232026
product price: $96.49
/ea
Free Shipping & Returns
$96.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Use With 4" to 6" Width Runway
- Height 150.00 millimeters
- Finish Color Black
- OSHPD Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 11312-706
- Zoro # G1232026
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Height | 150.00 millimeters |
Details
Material | Aluminum |
Type | Use With 4" to 6" Width Runway |
Finish Color | Black |
OSHPD | Y |
Product Type | Mounting Bracket |
Compatibility | 4" - 6" Width Cable Runway |
Package Contents | Triangular Support Bracket, 2 x 5/16-18 x 2 1/4" J-Bolts, 2 x 5/16-18 Hex Nuts, 2 x 5/16 Lock Washers |
Product Name | Triangular Support Bracket |
Maximum Load Capacity | 100 lb |
Product Color | Black |
Additional Information | Provides wall support for cable runway, Made of 1/4" x 2" 6063-T5 aluminum bar |
Components | Support Systems |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 110 to 200A Amp Range, 600V AC/DC Volt Rating (RM60200-1CR)
- DWYER INSTRUMENTS Digital Temperature Controller, 98.2 mm L (8B-33)
- PANDUIT Wire Duct, Narrow Slot, Gray, 2.25 W x 2 D (F2X2LG6)
- NVENT HOFFMAN Triangle Support Bracket Kit, Fits 12.00 (LTSB12BLK)
- IMPERIAL SUPPLIES Mega Fuse, PK10 (30RX03)
- WINNIE INDUSTRIES 2in. Bridle Ring - 1/8-1/4in. Hammer on Flange on Bottom, 100PK (WBR200M24BT)
- PANDUIT Harness Board Nail, 1", PK200 (HBN1-T)
- PANDUIT Adj Screw Gun Box Bracket, 11-18", PK50 (PTSGB16)
- PANDUIT Cble Tie Mnt, Psh Mnt, Wrbl, PK1000 (PM2H25-M0)
- GARDNER BENDER Metal Insulated Staple, Blue, 1/2", PK4000 (MSI-950B)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring with SSBC, 100PK (WBR125SSBC)
- Chatsworth Products Cpi Cable Supports