Shop All Cable Supports
Chatsworth Products Cpi
TRIANGULAR WALL SUPPORT BRKT, FOR 24"W CABLE RUNWAY, STEEL
Mfr # 11746-724
Zoro # G1231563
product price: $84.75
/ea
Free Shipping & Returns
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type For 9" to 24" Wide Runway
- Height 610.00 millimeters
- Width 24"
- Finish Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 11746-724
- Zoro # G1231563
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Height | 610.00 millimeters |
Width | 24" |
Details
Material | Steel |
Type | For 9" to 24" Wide Runway |
Finish Color | Black |
Product Type | Mounting Bracket |
Maximum Load Capacity | 400 lb |
Product Color | Black |
Product Name | 11746-724 Triangular Support Bracket |
Components | Accessories |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 10' Length - Gray (WL905-10-GRAY)
- CALBOND Elbow, 3/4 in. x 45 Deg, GRC PVC Coated (PV0745EL00)
- BURNDY Mechanical Conn, Terminal, 8 to 14 AWG (KPA8C)
- SIMPSON STRONG-TIE Simpson Strong Tie PBS66-WEST 6 x 6 Stand Off Post Base (849614)
- WINNIE INDUSTRIES 3/4in. J Hook - White, 100PK (WJH12WH)
- SOUTHWIRE Nail On Drive Ring 7/8 (DRV-7/8)
- VORTEX MCS-20W Multi Cable Staple Wood Stud (VO441392)
- EATON B-LINE J-Hook, Wall Mount, 4In Max Cap (BCH64)
- WINNIE INDUSTRIES 2in. J Hook with Pressed Beam Clamp - 360 Degrees Rotation, 100PK (WJH32ACPBC)
- ICC RING, VERTICAL CABLE Management, 1.25in, 10 PK (ICCMSCMPV5)
- Chatsworth Products Cpi Cable Supports