Shop All Cable Supports
Chatsworth Products Cpi
TRIANGULAR WALL SUPPORT BRKT, FOR 18"W CABLE RUNWAY, STEEL
Mfr # 11746-718
Zoro # G1233234
product price: $83.35
/ea
Sold in multiples of 2 for $166.70
Free Shipping & Returns
$166.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type For 9" to 18" Wide Runway
- Height 457.00 millimeters
- Width 18"
- Finish Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 11746-718
- Zoro # G1233234
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Height | 457.00 millimeters |
Width | 18" |
Details
Material | Steel |
Type | For 9" to 18" Wide Runway |
Finish Color | Black |
Product Name | 11746-718 Triangular Support Bracket |
Compatibility | Ladder Rack |
Product Type | Mounting Bracket |
Components | Support Systems |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Carpet Flange, Brown, PVC (817PCC-BRN)
- EATON Circuit Breaker, PDG Series 20A, 3 Pole, 600V AC, A Curve (PDG13F0020TFFJ)
- POWER FIRST Power Cord, 5-15P, SJO, 8 ft., Blk, 10A, 14/3 (1TNB2)
- MERSEN Fuse, GSA Series, Time Delay, 2-1/2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GSA2-1/2)
- PANDUIT Harness Board Nail, 1", PK200 (HBN1-T)
- QUEST MFG Vertical Dual Large Finger Duct With Hinged Covers for Open Racks, 240-340 Cables, 22.5U, Black (VF-04-240DH)
- NVENT CADDY J-Hook, Hammer On 1/8-1/4 In Flange (CAT1224SM)
- NVENT CADDY CADDY Pyramid ST Adjustable Strut Support, 7in-18in H, 1500lb (PSA16AH18)
- WINNIE INDUSTRIES 1 1/4in. Loop Bridle Ring - 1/4-20 Thread, Short Stem, 100PK (WBR125SHORT)
- EATON B-LINE J-Hook, 1/8-1/4In, Under, 3/4In Max Cap (BCH12-U-2-4)
- GARDNER BENDER Staples, Light Duty, White, PK25 (PSW-1600T)
- Chatsworth Products Cpi Cable Supports