Shop All Cable Supports
Chatsworth Products Cpi
TRIANGULAR WALL SUPPORT BRKT, FOR 12"W-18"W CABLE RUNWAY
Mfr # 11312-718
Zoro # G1232647
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Use With 12" to 18" Width Runway
- Height 460.00 millimeters
- OSHPD Y
- Finish Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 11312-718
- Zoro # G1232647
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Height | 460.00 millimeters |
Details
Material | Aluminum |
Type | Use With 12" to 18" Width Runway |
OSHPD | Y |
Finish Color | Black |
Product Type | Mounting Bracket |
Package Contents | 11312-718 Triangular Support Bracket, 2 x 5/16-18 x 2 1/4" J-Bolts, 2 x 5/16-18 Hex Nuts, 2 x 5/16 Lock Washers |
Maximum Load Capacity | 100 lb |
Product Material | Aluminum |
Compatibility | 12"-18" Cable Runway |
Product Color | Black |
Product Name | 11312-718 Triangular Support Bracket |
Components | Support Systems |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Nipple, Ind, Steel, 6in. H x 6in. L (F66LN3)
- QUICKCABLE Stud Extension, 3/8" (6029-2001)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29161JK00)
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Relays, 12A, panel mount, DC switching, thermal pad, input 3.5 to 32V DC, output 1 to 150V DC (SSP1D412BDT)
- WINNIE INDUSTRIES 1/2 in. Magnetic Cable Holder, 16 lb Magnet, Locking Gate, Black, 100PK (WMCH050BK)
- PANDUIT Lowprocbletiemt, Usrsuppliedadh, Nat, PK100 (AM2-C)
- GARDNER BENDER Staples, Light Duty, White, PK25 (PSW-1600T)
- QUEST MFG Horizontal Large Finger Duct With Hinged Cover, 30-40 Cables, 1U, 19", Black (HF19-01-40H)
- GARDNER BENDER Metal Staple, 2 Cond, 1/2", PK10000 (MS-950BU)
- QUEST MFG Vertical D-Ring Cable Manager, 34 Cables, 1U, Black (VD-00-034)
- EATON B-LINE J-Hook, Wall Mount, 2In Max Cap (BCH32)
- Chatsworth Products Cpi Cable Supports