Shop All Busways & Bus Plugs
Chatsworth Products Cpi
TMGB GROUNDING BUSBAR KIT, 18 POSITION, 4"WX1/4"HX12"L, INCLUDES 11 LUGS
Mfr # 267421
Zoro # G7067506
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Breaker Type TMGB
- Height 1/4 in
- Width 4 in
- Depth 12 in
- Application Rack/Cabinet/Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chatsworth Products Cpi
- MFR # 267421
- Zoro # G7067506
- Country of Origin Unknown
- Category Busways & Bus Plugs
Dimensions
Height | 1/4 in |
Width | 4 in |
Depth | 12 in |
Details
Item | Busbar Kit |
Breaker Type | TMGB |
Application | Rack/Cabinet/Enclosure |
Material Rating | Copper |
Component | Busbars |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Power Unit, Black, 2 Outlet, 2 USB (RDZBK)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 6,000 W Peak, 2,000 W Continuous, 1 Outlets (PICOGLF20W12V120VR)
- KABLE KONTROL Cable Zip Ties 11" Inch Long - UV Resistant Nylon - 50 Lbs Tensile Strength - 1000 pc Pack (CT221)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, E (GRE100)
- NVENT HOFFMAN Ground Buss, Copper (EGBB1)
- SIEMENS Bus Plug, 60A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14352)
- VICTRON ENERGY Busbar, 250A, 70V (VBB125040010)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC, 3 Wire (2356100)
- SIEMENS Bus Plug, 200A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14354)
- EATON Busbar, 80A, 690V, 3 Phase (Z-SV/UL-16/3P-3TE/18)
- BLUE SEA SYSTEMS Blue Sea 2710 Cover f/DualBus 2702 (2710)
- Chatsworth Products Cpi Busways & Bus Plugs