Shop All Busways & Bus Plugs
Chatsworth Products Cpi
STANDARD INSULATED BUSBAR, 1/4"X4"X20" W/ HARDWARE, FOR COMMERCIAL APPLI
Mfr # 160515
Zoro # G7060366
Sold in multiples of 25 for $8,024.75
Free Shipping & Returns
$8,024.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 20 in
- Depth 1/4 in
- Application Raised/Access Floor
- Connection Type MECHANICAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chatsworth Products Cpi
- MFR # 160515
- Zoro # G7060366
- Country of Origin Unknown
- Category Busways & Bus Plugs
Dimensions
Height | 4 in |
Width | 20 in |
Depth | 1/4 in |
Details
Item | Busbar |
Application | Raised/Access Floor |
Connection Type | MECHANICAL |
Ground Rod Material | Galvanized Steel |
Material Rating | Dual-Rated |
Component | Electrostatic Discharge (Esd) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Electric Heaters, 6.38x5.00x6.25, Gray, Aluminum (DAH13002C)
- NVENT HOFFMAN Feed-Through Wireway, 4 ft., 4inWx4inH (F44W48)
- GENERAC Flip Lid Accessory for Power Inlet Boxes (6393)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 3/4 In, Pk25 (COL1209SS)
- BLUE SEA SYSTEMS Busbar, 100A, 32V DC (2340)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 3 Phase (A9XPH312)
- SIEMENS Bus Plug, 30A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14351)
- VICTRON ENERGY Busbar to connect 5 CIP100200100 (CIP100400060)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC, 3 Wire (2356)
- SIEMENS Bus Plug, 200A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14354)
- SEA DOG Bar-Buss 20Gang, #426672-1 (426672-1)
- Chatsworth Products Cpi Busways & Bus Plugs