Shop All Communication Cables
Chatsworth Products Cpi
Power Limited Tray Cable, 8 Pairs, 20 Awg, 7X28 Strands, 300V, Bare
Mfr # 131772
Zoro # G710049129
Sold in multiples of 10 for $143.90
$143.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Type Ladder Rack
- Material Steel
- Components Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chatsworth Products Cpi
- MFR # 131772
- Zoro # G710049129
- Country of Origin Unknown
- Category Communication Cables
Details
Finish | Black |
Type | Ladder Rack |
Material | Steel |
Components | Accessories |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Complete, Yellow, LED (XB4BVG5)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK50 (24C962)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Screw On (HW-J181608SCWWW)
- ZORO SELECT Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (6A887)
- SIEMENS Software, Use w/Mfr. No. 6ED10521MD000BA8 (6ED10580BA080YA1)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E2242S.41.86)
- CAROL Tray Cable, Shielded, 22/3, 1000 Ft. (C0451A.41.10)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 300 ft. (2790)
- CAROL Comm Cable, Unshielded, 22/12, 1000 Ft. (C4067A.41.10)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (E1502S.25.03)
- Chatsworth Products Cpi Communication Cables