Shop All Electrical Parts
Chatsworth Products Cpi
METERED HORIZONTAL PWR STRIP, SGL PHASE, 125V, 20A, 12-RECPT
Mfr # 13239-758
Zoro # G2801058
Sold in multiples of 25 for $7,899.75
Free Shipping & Returns
$7,899.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 432 millimeters
- Height 91.44 millimeters
- Material Steel Casing with Electrical Components
- Phase Single-Phase, Surge Protected
- Type Rack Mount Pdu
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chatsworth Products Cpi
- MFR # 13239-758
- Zoro # G2801058
- Country of Origin Unknown
- Category Electrical Parts
Dimensions
Length | 432 millimeters |
Height | 91.44 millimeters |
Depth | 91 millimeters |
Rack Width | 19" EIA Rack |
Cord Length | 10 ft |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SW0052)
- EATON BUSSMANN UL Class Fuse, GMA Series, Fast-Acting, 1A, 125V AC, Non-Indicating (BP/GMA-1A)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F121272SCSS)
- INTERSTATE PNEUMATICS 0.478 Inch ID x 0.687 Inch Long Ferrules, PK 12 (F4750-12)
- ALLEN BRADLEY 3PH 2.4HP 5000RPM 4.18NM 230V-AC SERVO MOTOR (MPL-A330P-MJ74AA)
- HUBBELL WIRING DEVICE-KELLEMS Spider Supervisory Kit (SSK)
- EATON METER SOCKET 250A AMP 600V-AC OTHER ELECTRICAL COMPONENT (UHT-RS202B-CH)
- TOOL TIME CORPORATION End Cap Fluke Filter Wrench (TO1100708)
- HASTINGS FILTERS 4-WAY GROUNDING SET OTHER ELECTRICAL COMPONENT (CPGS4W)
- STAR Pilot Light, 120V (2J-Y6689)
- AMERICAN IMAGINATIONS Stainless Steel Black Handheld Cinch Clamp Crimper (AI-38816)
- Chatsworth Products Cpi Electrical Parts