Shop All Cable Supports
Chatsworth Products Cpi
MCS MASTER VERTICAL CABLE MGR, SNGL-SIDED 84"HX6"WX8.08"D, BLACK
Mfr # 30092-703
Zoro # G1241013
product price: $795.99
/ea
Free Shipping & Returns
$795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 7 Feet, 150.0 millimeters
- Width 6"
- Depth 205.2 millimeters
- Finish Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 30092-703
- Zoro # G1241013
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Height | 7 Feet, 150.0 millimeters |
Width | 6" |
Depth | 205.2 millimeters |
Details
Material | Aluminum |
Finish Color | Black |
Use With | 45U Rack |
Product Material | Plastic, Aluminum |
Product Name | Master Cabling Section |
Product Type | Cable Organizer |
Cable Manager Type | Rack Cable Management Panel |
Product Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 18 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK (02769.35T.01)
- LEVITON DECR SCRWLS WALLPLT WH4G (80312-W)
- EATON BUSSMANN Automotive Circuit Breaker, CBC-B Series, 20 A (CBC-20B)
- ZORO SELECT Coupling, Compression, Steel, 1 1/4 In (3LT98)
- WINNIE INDUSTRIES 2in. Bridle Ring with Angle Bracket, 100PK (WBR200AC)
- HILLMAN Lb 3/4" Poultry Staple (461296)
- ABB BFH-17-0, CONDUIT 1PC SUPPORT PA6 NW17 BLK (BFH-17-0)
- NVENT CADDY J-Hook High Performance (CAT21HP)
- EASYLIFE TECH Cable Management Kit 10 Ft White 0.78 x 1.98 x 30 inch - Extra Wide (71577-0.76 KIT)
- PANDUIT Harness Board Nail, 1", PK200 (HBN1-T)
- PANDUIT J-Pro Cable Support System Screw-On Beam (JP4SBC50-X20)
- Chatsworth Products Cpi Cable Supports