Shop All Cable Supports
Chatsworth Products Cpi
MCS MASTER VERTICAL CABLE MGR, SNGL-SIDED 84"HX4.4"WX8.08"D, BLACK
Mfr # 30091-703
Zoro # G1240593
product price: $842.99
/ea
Free Shipping & Returns
$842.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 7 Feet, 112.0 millimeters
- Width 4.40"
- Finish Color Black
- Depth 205.2 millimeters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 30091-703
- Zoro # G1240593
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Height | 7 Feet, 112.0 millimeters |
Width | 4.40" |
Depth | 205.2 millimeters |
Details
Material | Aluminum |
Finish Color | Black |
Use With | 45U Rack |
Product Type | Cable Organizer |
Product Name | Master Cabling Section |
Product Color | Black |
Product Material | Aluminum, Plastic |
Cable Manager Type | Rack Cable Management Panel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangl, Reflective (XUK9ARCNL2)
- EATON Miniature LED Bulb, 24 Volts, Green (HT8LEDGF3)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (CR15WHI)
- CAROL Comm Cable, Shielded, Riser, 16/4, 1000 Ft. (E2044S.41.10)
- GARDNER BENDER Gardner Bender 1/2 in. W Steel Cable Staple , 100PK (MS-150)
- NVENT CADDY Inline Strap Hanger with Flange Clip, 1-1/4in Max Strap Width (MSS58)
- PANDUIT J-Pro Cable Support System Screw-On Beam (JP4SBC50-X20)
- EATON B-LINE J-Hook, 1/4In Rod, 2In Max Cap (BCH32-W2)
- ALLEN TEL Distribution Ring, Aluminum, 8-1/8 x 5-1/8 x 6-3/8 x 3-3/4 in. (GB13C)
- PANDUIT Fxd dia. Clmp, .56" Bdl, #10 Scrw, Wh, PK100 (CCH56-S10-C)
- GARDNER BENDER Cable Staple, Plastic NM, White, 3/4", PK175 (PS-175J)
- Chatsworth Products Cpi Cable Supports