Shop All Cable Supports
Chatsworth Products Cpi
MCS MASTER VERTICAL CABLE MGR, DBL-SIDED 84"HX6"WX16.15"D, BLACK
Mfr # 30095-703
Zoro # G1241485
product price: $1,106.99
/ea
Free Shipping & Returns
$1,106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 7 Feet, 150.0 millimeters
- Width 6"
- Depth 410.2 millimeters
- Finish Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 30095-703
- Zoro # G1241485
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Height | 7 Feet, 150.0 millimeters |
Width | 6" |
Depth | 410.2 millimeters |
Details
Material | Aluminum |
Finish Color | Black |
Use With | 45U Rack |
Product Color | Black |
Product Type | Cable Organizer |
Product Name | Master Cabling Section |
Cable Manager Type | Rack Cable Management Panel |
Product Material | Plastic, Aluminum |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Connector (4802-4)
- SCHNEIDER ELECTRIC Relay Socket, Finger Safe, Octal, 8 Pin, 16A (70-750EL8-1)
- LEGRAND Coupling, Gray, Steel, 3000 Series (G3001)
- SOUTHWIRE Device Ring, Ring Accessory, Steel (EXR-1/2)
- WINNIE INDUSTRIES 2in. J Hook with 100 lbs Magnet on Side, 100PK (WJH32MAG)
- WINNIE INDUSTRIES 2in. Magnetic Bridle Ring with Saddle, 100 lb Magnet, 100PK (WBR200SDLMAG)
- REIKU System support, For 23mm Tubing, PK10 (PAHOB-23)
- QUEST MFG Vertical D-Ring Cable Manager, 70 Cables, 1U, Black (VD-00-070)
- GARDNER BENDER Cable Staple, Plastic NM, White, 1/2", PK350 (PS-350C)
- EATON B-LINE J-Hook, 1/8-1/4In, Front, 3/4In Max Cap (BCH12-E-2-4)
- EASYLIFE TECH Cable Management Kit 10 Ft Brown 0.98 x 0.63 x 30 inch (71660A-0.76 KIT)
- Chatsworth Products Cpi Cable Supports