Shop All Cable Supports
Chatsworth Products Cpi
MCS MASTER VERTICAL CABLE MGR, DBL-SIDED 84"HX4.4"WX16.15"D, BLACK
Mfr # 30094-703
Zoro # G1240602
product price: $1,101.99
/ea
Free Shipping & Returns
$1,101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 7 Feet, 112.0 millimeters
- Width 4.40"
- Finish Color Black
- Depth 410.2 millimeters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 30094-703
- Zoro # G1240602
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Height | 7 Feet, 112.0 millimeters |
Width | 4.40" |
Depth | 410.2 millimeters |
Details
Material | Aluminum |
Finish Color | Black |
Use With | 45U Rack |
Cable Manager Type | Rack Cable Management Panel |
Product Type | Cable Organizer |
Product Material | Aluminum |
Product Name | Double-Sided Master Cabling Section |
Product Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, Electric, Recoil, Wireless Remote Start, 120V AC (201184)
- ALLEN TEL Modular Surface Jack, 6-Conductor, White (AT468-6-15)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (RUMF32BD)
- ZORO SELECT Channel Wing Fitting, Gold (V978Y)
- REIKU System support, For 12mm Tubing, PK10 (PAHOB-12)
- WINNIE INDUSTRIES 3/4in. J Hook with Bat Wing, 100PK (WJH12W)
- SOUTHWIRE Nail On Drive Ring 7/8 (DRV-7/8)
- GARDNER BENDER Cable Staple Whte, Plastic NM, 1/2", PK2000 (PS-750B)
- WINNIE INDUSTRIES 2in. J Hook with Pressed Beam Clamp, 100PK (WJH32PBC)
- SOUTHWIRE Metal Distribution D Ring 3 (DST-300)
- WINNIE INDUSTRIES 5in. Cast Aluminum Distribution Ring, 50PK (WDR500)
- Chatsworth Products Cpi Cable Supports