Shop All Cable Trays
Chatsworth Products Cpi
MCS-EFX MASTER XTENDED FINGER, DBL-SIDED VERTICAL CABLE MGR
Mfr # 40096-703
Zoro # G1193937
product price: $1,557.99
/ea
Free Shipping & Returns
$1,557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 Feet, 250.0 millimeters
- Width 10"
- Material Aluminum
- Depth 539.2 millimeters
- Use With 45U Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 40096-703
- Zoro # G1193937
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Height | 7 Feet, 250.0 millimeters |
Width | 10" |
Depth | 539.2 millimeters |
Details
Material | Aluminum |
Use With | 45U Rack |
Finish Color | Black |
Product Material | Aluminum |
Product Color | Black |
Cable Manager Type | Rack Cable Management Panel |
Product Name | Double-Sided Master Cabling Section Extended Finger |
Compatibility | UL 94 V-0 |
Product Type | Cable Organizer |
Rack Units | 52U |
Cable Mgt Mounting | Vertical |
Cable Management Type | Finger Duct |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Power distribution block, Linergy, terminal cover for 9080LBA163 or 9080LBC163 blocks (9080LB31)
- HUBBELL GFCI Opening Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS262)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1-1/4" Inside Diameter - 250' Length - Black (WL915BSP)
- LEGRAND Power Box, Ivory, Boxes (PSB1V)
- COPE Splice Plate, Vertical & Adjustable, PR (48-02CV)
- QUEST MFG Cable Tray L Wall Bracket, 4", Zinc (CT0025-04-03)
- COPE Reducing Fitting, Straight, 24 to 12 In, (248-24ST-12)
- HAMMOND Joiner/Extra Coupling, 12 x 12, Galv (CWJO12)
- CABLOFIL Wire Mesh Cable Tray, 20x4In, 10 Ft (CF105/500EZ)
- CABLOFIL Cable Tray Support, Post Mounting (UFCN300PG)
- HAMMOND N12 Wireway, Cover Plate, Fits 6 x 6, Steel/Gray (1487DH)
- Chatsworth Products Cpi Cable Trays