Shop All Cabinet Accessory
Chatsworth Products Cpi
LOW PROFILE DBL-SIDED SHELF, 3.47"HX19"WX19"D, 40 LB CAP
Mfr # 11294-719
Zoro # G1357274
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Depth 482.6 mm
- Height 3.5"
- Color Black
- Width 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chatsworth Products Cpi
- MFR # 11294-719
- Zoro # G1357274
- Country of Origin Unknown
- Category Cabinet Accessory
Dimensions
Depth | 482.6 mm |
Height | 3.5" |
Width | 19" |
Rack Width | 19" |
Details
Material | Aluminum |
Color | Black |
Product Name | Low Profile |
Product Material | Aluminum |
Product Type | Rack Shelf |
Maximum Weight Capacity | 200 lb |
Product Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASYLIFE TECH 6 Outlet Power Strip 1200 Joules Surge Protector 6 ft Extension Cord (0-2517)
- SQUARE D Coil, Magnetic, 120vac (3109140038)
- PANDUIT 8" L Miniature Cable Tie BK PK 100 (PLT2M-C0)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Gray (RWP263GCC6)
- NVENT HOFFMAN Thermoelectric Condensate Manager, 1.79x5.50x2.50, Lt Gray, Steel (TEC60WCMSS4)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A10AXFN)
- NVENT HOFFMAN Flush Covers, fits 18.00x18.00, Gray, Steel (AFE18X18)
- NVENT HOFFMAN Stainless Steel Feed-Through Nema Type 4 (F44W12SS)
- WIEGMANN Back Panel, 12.00" H, 12.00" W (NP1212CG)
- NVENT HOFFMAN Blank Adapter Plates, Mild Steel (UBP)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F1212G36)
- Chatsworth Products Cpi Cabinet Accessory