Shop All Cabinet Accessory
Chatsworth Products Cpi
LOCKABLE STORAGE DRAWER, FULL EXT, 3RMU X 19"W X 20"D, 100LB CAP, BLACK
Mfr # 13083-719
Zoro # G1369515
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 5.3"
- Color Black
- Width 19"
- Load Capacity 100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chatsworth Products Cpi
- MFR # 13083-719
- Zoro # G1369515
- Country of Origin Unknown
- Category Cabinet Accessory
Dimensions
Height | 5.3" |
Width | 19" |
Depth | 520.7 mm |
Rack Width | 19" |
Rack Height | 3U |
Details
Material | Aluminum |
Color | Black |
Load Capacity | 100 lb |
Product Color | Black |
Product Material | Aluminum |
Product Name | Storage Drawer |
Product Type | Rack Shelf |
Maximum Weight Capacity | 100 lb |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 14.3 cu in, Floor Box, 2 Gang, Thermoplastic, Rectangular (PFBRG2)
- ZORO SELECT Heavy Duty Push Pull Switch, SPST, PK2 (5RLV9)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 8inWx8inH (F88T148GVP)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Gray (HS357-S100-GRAY)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF1324523)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/outdoor, 1 (TE121024020)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Lt. Gray, ABS (HG0500504)
- NVENT HOFFMAN PROLINE G2 Industrial Packages, Type 12, 2000x1200x600mm, Lt Gray, Ste (P2KOD20126)
- NVENT HOFFMAN Floor Stand Kit, Stainless Steel, 6.00x1 (AFK0612SS)
- NVENT HOFFMAN Wall-Mount Solar Shields, 16.00x16.00x11.75, White, Galvanized (SW1MGLWH)
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 230v 50/60Hz (TFP62)
- Chatsworth Products Cpi Cabinet Accessory