Shop All Conduit Fittings
Chatsworth Products Cpi
J-BOLT KIT MF CAB
Mfr # 11308-005
Zoro # G1177602
product price: $28.45
/ea
Sold in multiples of 5 for $142.25
$142.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Gold
- Type Ladder Rack
- Material Steel
- Components Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 11308-005
- Zoro # G1177602
- Country of Origin Unknown
- Category Conduit Fittings
Details
Finish | Gold |
Type | Ladder Rack |
Material | Steel |
Components | Hardware |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP75 HSG BLK BULK (5916G4BK)
- ELESA Mechanical position Indicators, DD51-AR-003.0-S-C2 (DD51)
- HUBBELL WIRING DEVICE-KELLEMS Dust Tight Cord Connector with Strain Relief, Straight, Aluminum, Mesh, 5 in L, 1/2 in MNPT (073031202)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA2)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Straight PVC Liquid Tight Connector, 5PK (NLT125)
- PROFESSIONAL PLASTICS Kwikie Hollow Stem Expandable Plug, 3.000, Wing Nut, Item# 5120-30 (3 (FABKWIKIEPLUG5120-30-CS30-PC)
- SIGMA ELECTRIC Engineered Solutions ProConnex 3/4 in. D Zinc-Plated Steel Set Screw Coupling For EMT (49521)
- HALEX Nipple Cndt Offset 1.5In Zinc (04015)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 1 (EYF-100AL)
- GAMPAK SERVICE ENTRANCE HEAD 1"" (02-51253)
- KEEN 49850 EMT Rain Tight Compression Connector 0.5 in. (KE612929)
- Chatsworth Products Cpi Conduit Fittings