Shop All Conduit Fittings
Chatsworth Products Cpi
J-BOLT KIT, CABLE RUNWAY;, 2.25"L; BLACK,
Mfr # 11308-701
Zoro # G1203755
product price: $8.39
/ea
Sold in multiples of 15 for $125.85
$125.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Length 57.15 mm
- Material Steel
- Application For Wall Angle/Support
- Type Ladder Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 11308-701
- Zoro # G1203755
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 57.15 mm |
Height (In.) | 5.334 mm |
Details
Color | Black |
Material | Steel |
Application | For Wall Angle/Support |
Type | Ladder Rack |
Components | Hardware |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL5352GY)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (42CF15AF)
- TECHFLEX Braided Sleeving, 1.250 In., 10 ft., Black, Wall Thickness: 0.025 in (PTN1.25BK10)
- CAROL Comm Cable, Shielded, Riser, 20/2, 1000 Ft. (E2022S.30.10)
- RACO Conn Flex, Ac/Mc, 90 deg., 3", Mall Iron (2212)
- CANTEX BODY CONDUIT PVC T 1"" (5133565U)
- ABB BASIC MANCHON 1IN CONDUIT FITTING, 5PK (H100-TB)
- GAMPAK COUPLE EMT/FLEX 1/2""DIA (49280)
- APPLETON ELECTRIC ES Sealing Hub, 25Fill, M Iron, 1-1/2 to 1 (ES150100)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Ir, 2-1/2to1-1/4In (RB250-125)
- RACO Nipple, 1-1/2 In Conduit, Zinc, 7/8 In L (1666)
- Chatsworth Products Cpi Conduit Fittings