Shop All Busways & Bus Plugs
Chatsworth Products Cpi
INSULATED BUSBAR KIT, 1/4" X 4" X 12 NOT TINNED FOR, COPPER W/HARDWARE
Mfr # 10622-012
Zoro # G0973823
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 12 in
- Depth 1/4 in
- Material Copper
- Application Rack/Cabinet/Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 10622-012
- Zoro # G0973823
- Country of Origin Unknown
- Category Busways & Bus Plugs
Dimensions
Height | 4 in |
Width | 12 in |
Depth | 1/4 in |
Details
Item | Busbar |
Material | Copper |
Application | Rack/Cabinet/Enclosure |
Finish Color | Copper |
Component | Busbars |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Fiber Connector Cleaner Kit (TK-188)
- RACO Electrical Box, Box Accessory, Plaster Ears (961)
- TECHFLEX Braided SleevIng, 2.000 In., 50 ft., Black (PTN2.00BK50)
- SIEMENS Miniature Circuit Breaker, Q Series 60A, 2 Pole, 120/240V AC (Q260)
- PANDUIT Grounding Busbar, Copper (GB2B0312TPI-1)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2300-BSS)
- VICTRON ENERGY Busbar to connect 5 CIP100200100 (CIP100400060)
- SQUARE D Busway, 30A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3603G)
- SIEMENS Bus Plug, 200A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14354)
- SIEMENS Bus Plug, 60A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14352)
- SQUARE D Busway, 200A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3620G)
- Chatsworth Products Cpi Power Distribution