Shop All Busways & Bus Plugs
Chatsworth Products Cpi
INSULATED BUSBAR KIT, 1/4" X 4" X 10" NOT TINNED, COPPER W/HARDWARE
Mfr # 132231
Zoro # G7058817
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 10 in
- Depth 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chatsworth Products Cpi
- MFR # 132231
- Zoro # G7058817
- Country of Origin Unknown
- Category Busways & Bus Plugs
Dimensions
Height | 4 in |
Width | 10 in |
Depth | 1/4 in |
Details
Item | Busbar Kit |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 2.97 In. L (BIBS2503)
- VAST Strut Channel Fitting, Silver, 1/4 (V709EG)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 30A, 600V AC, Non-Indicating (DFJ-30)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, Incandescent (XB4BV33)
- ASSOCIATED EQUIPMENT Busbar, 300A, 12/24V DC (6075CB)
- BEP MARINE Busbar, 500A, 50V DC (777-BB4S-500)
- PANDUIT Grounding Busbar, Copper (GB2B0306TPI-1)
- PANDUIT Grounding Busbar, Copper (GB2B0312TPI-1)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 3 Phase (A9XPH312)
- BLUE SEA SYSTEMS Blue Sea 2709 Cover f/DualBus 2701 (2709)
- PANDUIT Grounding Busbar 1/4" x 4" x 12" (GB4A0606I)
- Chatsworth Products Cpi Busways & Bus Plugs