Shop All Busways & Bus Plugs
Chatsworth Products Cpi
HORIZONTAL RACK BUSBAR FOR, 23" WIDE RACK, INCLUDES, HARDWARE KIT
Mfr # 191720
Zoro # G7064453
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23 in
- Connection Type EXOTHERMIC
- Application Rack/Cabinet/Enclosure
- Material Rating Copper
- Component Insulators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chatsworth Products Cpi
- MFR # 191720
- Zoro # G7064453
- Country of Origin Unknown
- Category Busways & Bus Plugs
Dimensions
Width | 23 in |
Details
Item | Busbar Rack |
Connection Type | EXOTHERMIC |
Application | Rack/Cabinet/Enclosure |
Material Rating | Copper |
Component | Insulators |
Ground Rod Material | Stainless Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS QuikThru Modular Plugs, CAT5/5e, PK100 (902-549-100)
- MOXA Advanced I/O, Ethernet Network Adapter, 3in1 SerialPrt(S), Iothinx 4510-T (ioThinx 4510-T)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 90W, 3.75A, DIN Rail (S8VS-09024A)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BC2)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2304)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2312)
- VICTRON ENERGY Busbar to connect 6 CIP100200100 (CIP100400070)
- EATON Busbar, 80A, 690V, 3 Phase (Z-SV/UL-16/3P-3TE/18)
- EATON Busbar, 80A, 690V, 2 Phase (Z-SV/UL-16/2P-2TE/6)
- EATON Busbar, 80A, 277V, 1 Phase (BB-UL-18/1P-1M/57)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2300)
- Chatsworth Products Cpi Busways & Bus Plugs