Shop All Cooling Racks
Chatsworth Products Cpi
GLOBAL STANDARD RACK KIT, RACK+ 2, 6"W VERT CAB MGRS, 45UX19", ALUM, BLK
Mfr # 57004-703
Zoro # G0944895
product price: $958.99
/ea
Free Shipping & Returns
$958.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 Feet, 482.6 millimeters
- Material Aluminum
- Rack Width 19" EIA Rack
- Type Standard Rack, (2) GVCS Single-Sided, 6"W (150 mm)
- Finish Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 57004-703
- Zoro # G0944895
- Country of Origin Unknown
- Category Cooling Racks
Dimensions
Height | 7 Feet, 482.6 millimeters |
Rack Width | 19" EIA Rack |
Mounting Width | 19" |
Details
Material | Aluminum |
Type | Standard Rack, (2) GVCS Single-Sided, 6"W (150 mm) |
Finish Color | Black |
Rack Units | 45U |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Electrical Box, 18 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round (EZ18CNGR)
- MERSEN Midget Fuse, OTM Series, Fast-Acting, 10A, 250V AC, 10kA (OTM10)
- BATTERY DOCTOR 20 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-2006)
- ZORO SELECT Oversized Breaker Lockout, 2-3/4" H (45MZ70)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-4U-N)
- NVENT HOFFMAN Rack, Wall-Mount, Steel (E19FWM12U20)
- TRIPP LITE SmartRack Airflow Optimization Kit (SRGASKET)
- GREAT DAY Great Day CCPR701 Custom Cart Bow Rack -Pat. num. 6199734- -36 in. - 50 in. roll bar width- (CCPR701)
- ELECTRIDUCT E-Pro Open Frame Network Equipment Racks (QWM-EPRO-OR-4P-42U)
- WOOD SHED Wood Shed 901 Solid Oak 9 Row Dowel CD Rack (901)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-16U)
- Chatsworth Products Cpi Cooling Racks