Shop All Cooling Racks
Chatsworth Products Cpi
GLOBAL STANDARD RACK KIT, RACK+ 2, 3.65"W VERT CAB MGRS
Mfr # 57002-703
Zoro # G0804317
Free Shipping & Returns
$931.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 Feet, 482.6 millimeters
- Material Aluminum
- Type Standard Rack, (2) GVCS Single-Sided, 3.65"W (92.7 mm)
- Rack Width 19" EIA Rack
- Finish Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chatsworth Products Cpi
- MFR # 57002-703
- Zoro # G0804317
- Country of Origin Unknown
- Category Cooling Racks
Dimensions
Height | 7 Feet, 482.6 millimeters |
Rack Width | 19" EIA Rack |
Mounting Width | 19" |
Details
Material | Aluminum |
Type | Standard Rack, (2) GVCS Single-Sided, 3.65"W (92.7 mm) |
Finish Color | Black |
Rack Units | 45U |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (WKT-S18FO-TA)
- HUBBELL 20A Flanged Locking Receptacle 3P 4W 125/250VAC (HBL2416)
- AUTONICS Extension Cordset, 6 Pin, Receptacle (CID6S-10)
- EATON Filler Plate Cutler-Hammer 0 amps N/A V 1 space 0 circuits Wall Mount (BRFPP)
- GREAT DAY Great Day CCPR701 Custom Cart Bow Rack -Pat. num. 6199734- -36 in. - 50 in. roll bar width- (CCPR701)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-2U-N)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-16U)
- ELECTRIDUCT E-Pro Open Frame Network Equipment Racks (QWM-EPRO-OR-4P-42U)
- NVENT HOFFMAN Rack, Wall-Mount, Steel (E19FWM12U20)
- ELECTRIDUCT E-Pro Open Frame Network Equipment Racks (QWM-EPRO-OR-4P-29U)
- WOOD SHED Wood Shed 901 Solid Oak 9 Row Dowel CD Rack (901)
- Chatsworth Products Cpi Cooling Racks