Shop All Voice & Data Outlets, Boxes, Faceplates
Chatsworth Products Cpi
FLUSH-MOUNT WALL BRACKET, 19"W X 6RMU, ALUM, 150LB CAP
Mfr # 11754-719
Zoro # G0183663
Sold in multiples of 2 for $415.98
Free Shipping & Returns
$415.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.5"
- Depth 311 millimeters
- Material Steel
- Height 516 millimeters
- Finish Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chatsworth Products Cpi
- MFR # 11754-719
- Zoro # G0183663
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 2.5" |
Depth | 311 millimeters |
Height | 516 millimeters |
Details
Material | Steel |
Finish Color | Black |
Additional Information | 6 Rack Mount Unit Space, Mounting holes threaded for 12-24 mounting screws, Universal 5/8"-5/8"-1/2" alternating mounting hole pattern, Wall mounting holes on 16" centers to facilitate mounting to wall studs |
Maximum Load Capacity | 150 lb |
Product Name | Extra-Capacity Flush Mounted Wall Bracket |
Package Contents | Extra-Capacity Flush Mounted Wall Bracket, Assembly, Wall Mounting Hardware, 1/4-10 x 2" Screws |
Product Type | Mounting Bracket |
Compatibility | 19" Patch Panels and Active Electronic Components |
Product Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Toggle Switch (ON)-OFF-(ON) SPDT 5A @ 120V Solder Lug (11TW1-7)
- ABB Electrical Box, 22 cu in, New Work Box, 1 Gang, PVC (B122A-UPC)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting With Box, 27 cu in, Wiring Box, 3 Gang, Steel, Rectangular (S1FRPTJB)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Cable Support Grip, Single (022291017)
- HUBBELL PREMISE WIRING Wall Plate, 2 Gang (IFP26W)
- PRIME-LINE Aluminum, Left-Hand, Louver Operator, International Single Pack (H 3617)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 4X (PR4X205E)
- LEVITON Rj Jack And Module Telephone Wp 6P4C W/ Screw Term Wh (40249-W)
- HUBBELL PREMISE WIRING Hubbell IFP12W 2 Socket Faceplate - 2 x Socket(s) - 1-gang - White (IFP12W)
- WIREMOLD Kitted Box Duplx/Faceplt (NMW2-D)
- MURR ELEKTRONIK MODLINK MSDD SOCKET INSERT USA NEMA 5-15, 125VAC/15A screw connection (4000-68000-3240000)
- Chatsworth Products Cpi Voice & Data Outlets, Boxes, Faceplates