Shop All Voice & Data Outlets, Boxes, Faceplates
Chatsworth Products Cpi
FLUSH-MOUNT WALL BRACKET, 19"W X 3RMU, ALUM, 75LB CAP
Mfr # 11583-719
Zoro # G0186698
Sold in multiples of 2 for $335.98
Free Shipping & Returns
$335.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 168 millimeters
- Material Steel
- Rack Units 3U
- Type Wall-Mount
- Height 516 millimeters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chatsworth Products Cpi
- MFR # 11583-719
- Zoro # G0186698
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Depth | 168 millimeters |
Height | 516 millimeters |
Mounting Width | 19" |
Details
Material | Steel |
Rack Units | 3U |
Type | Wall-Mount |
Finish Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex ST to ST, 1 M (GBST2-D2-01)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options (XS1N30PA349D)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 50ft-Red (WL-SW-050-50-RD)
- A E S INDUSTRIES HOSE FERRULE 11/16" (AD7329)
- JR PRODUCTS EXTERIOR WEATHERPROOF TV JACK, POLAR WHITE (47755)
- ALLEN TEL Versatap Faceplate, 2-Port, Ivory (AT30-2-09)
- HUBBELL PREMISE WIRING Wall Plate, 6 Port (IFP16OW)
- STEREN Double Gang Decorator Wall Plate White (310-802WH)
- HUBBELL PREMISE WIRING Surface Mount Box, 6 Ports, Office White (HSB6OW)
- MURR ELEKTRONIK MODLINK MSDD FRAME SINGLE METAL, Nickeled/transparent (4000-68213-0000000)
- ALLEN TEL Versatap Faceplate, 4-Port, Ivory (AT30-4-09)
- Chatsworth Products Cpi Voice & Data Outlets, Boxes, Faceplates