Shop All Cooling Racks
Chatsworth Products Cpi
EZ SWING WALL MOUNT RACK, 19U, 38.5"HX20.3"WX25"D, STEEL, BLACK
Mfr # 13604-725
Zoro # G0973848
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 482.6 millimeters
- Depth 635 millimeters
- Width 20.2"
- Material Steel
- Finish Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 13604-725
- Zoro # G0973848
- Country of Origin Unknown
- Category Cooling Racks
Dimensions
Height | 482.6 millimeters |
Depth | 635 millimeters |
Width | 20.2" |
Rack Height | 9U |
Rack Width | 19" |
Details
Material | Steel |
Finish Color | Black |
Product Material | Steel |
Product Type | Rack Cabinet |
Compatibility | EIA-310-D |
Additional Information | Cable Organizer |
Product Color | Black |
Product Name | EasySwing Wall-Mount |
Rack Units | 19U |
Type | Wall-Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 2.5A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-2.5A)
- SQUARE D Module (3112351450)
- MERSEN Fuse, RK5 Class, TR-RID Series, Time Delay, 70A, 250V AC, Indicating (TR70RID)
- ALLIED TUBE & CONDUIT Rigid Conduit, 3 In., 10 ft. L, Steel (858970)
- GREAT DAY Great Day CCPR701 Custom Cart Bow Rack -Pat. num. 6199734- -36 in. - 50 in. roll bar width- (CCPR701)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-4U-N)
- ELECTRIDUCT E-Pro Open Frame Network Equipment Racks (QWM-EPRO-OR-4P-29U)
- WOOD SHED Wood Shed 901 Solid Oak 9 Row Dowel CD Rack (901)
- ELECTRIDUCT E-Pro Open Frame Network Equipment Racks (QWM-EPRO-OR-4P-42U)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-16U)
- NVENT HOFFMAN Rack, Frame, Aluminum, 84inHx2.25inLx15inW (EDR19FM45U)
- Chatsworth Products Cpi Cooling Racks