Shop All Cabinet Accessory
Chatsworth Products Cpi
EVOLUTION G3 VERTICAL COMBO, CBL MGR, 84"HX8"WX20.2"D, BLACK
Mfr # 35572-703
Zoro # G1409582
Free Shipping & Returns
$1,592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Steel, Plastic
- For Use With 45U Rack
- Depth 513 mm
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chatsworth Products Cpi
- MFR # 35572-703
- Zoro # G1409582
- Country of Origin Unknown
- Category Cabinet Accessory
Dimensions
Depth | 513 mm |
Details
Material | Aluminum, Steel, Plastic |
For Use With | 45U Rack |
Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, PDG Series 35A, 3 Pole, 600V AC, A Curve (PDG23G0035TFFL)
- NVENT HOFFMAN Qline D Pushbutton, Type 4x, 2pb x 30.5m (Q2PBPCD)
- SOUTHWIRE Electrical Box, 15.5 cu in, Octagon Box, Steel, Octagon (54151-1/2-UPC)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- NVENT HOFFMAN Reducer, 8x8 To6x6, Gray, Steel (F88LRE66)
- NVENT HOFFMAN PROLINE G2 Frame Shelf, fits 800x1000mm, (P2ASHF810)
- NVENT HOFFMAN Screw Package, #10-32x.75, Steel (AS1032)
- NVENT HOFFMAN Thermostat Controller, 2.64x1.97x1.5, Lt (THERM16C)
- NVENT HOFFMAN VersaRack Hardware Kit, Black, Mild Steel (EVKIT)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 8x8x48, Gray, Steel (AT8848)
- NVENT HOFFMAN Blank Adapter Plates, Mild Steel (UBP)
- Chatsworth Products Cpi Cabinet Accessory